Line Voltage, SPST, Close On Rise Temperature Control, -30 to 90 Degrees F Range Zoom

Line Voltage, SPST, Close On Rise Temperature Control, -30 to 90 Degrees F Range

SKU:201-20

Brand: White Rodgers

White Rodgers
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPST
Switch Action: Close on Rise
Differential:
?
4°F to 20°F
Min Temp (F): -30°F
Max Temp (F): 90°F
-30° to 90°F
Contact Ratings 120v: 16.0 AFL
Contact Ratings 240v: 8.0 AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 2-9/16"
Coil Size: 2-1/2"

Description for White Rodgers 201-20

Designed for use in Garages, Factories, Warehouses and Similar Commercial and Industrial Installations

Specifications

  • Line Voltage
  • SPST
  • Close On Rise Temperature Control
  • Nickel Plated Coiled Bulb
  • -30 Degrees F To 90 Degrees F Range
  • Adjustable Differential 3 Degrees F To 20 Degrees F

Line Voltage, SPST, Close On Rise Temperature Control, -30 to 90 Degrees F Range

Q&A: Ask the Questions, share answers