Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel) Zoom

Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel)

SKU:21D28-6

Brand: White Rodgers

White Rodgers
Qty Price
$124.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Cooler Control System

Description for White Rodgers 21D28-6



Specifications

  • Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel)
  • 55 Degrees F To 95 Degrees F Range
  • Horizontal Mount
  • Switch: Off-Cool-Vent
  • Fan Switch: Hi-Lo
  • Replaces 21D28-3

Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersEvaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Transformer relay

By Bill

from Arvada,Colorado

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel):

        The item is what I ordered and it works great now![...]

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Evaporative Cooler Control System (Includes 1D51W-632 Wall T-Stat and 8A18Z-2 Transformer Relay Control Panel)

          Q:

          Bought a 21D28-6 for my Mastercool. Don't know how to wire it. I have an extension that plugs into the two outlets, one for the pump the other for the motor. I don't know what wires to use to plug into the White Rodgers. I have a white, black, green, orange,red from my extension for the motor and a white, green black for the pump that needs to plug into the White Rodgers, someone help please!!!
          Asked on 9/7/2010 by hec from phx,az

          1 answer

        Displaying question 1

        Do you have a question about this product?