Line Voltage, SPST, Open On Rise Temperature Control, 20- 120 Degrees F Range Zoom

Line Voltage, SPST, Open On Rise Temperature Control, 20- 120 Degrees F Range

SKU:230-22

Brand: White Rodgers

White Rodgers
Qty Price
$97.15
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Action: SPST
Switch Action: Open on Rise
Differential:
?
4° to 30°F
Max Temp (F): 20° to 120°F
Contact Ratings 120v: 14.0 A AFL
Contact Ratings 240v: 7.0 A AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
Capillary Length: 8'
Bulb Size: 6-1/4" x 3/8"
Height (Inches): 5.75
Width: 2-5/16"
Depth (Inches): 2-9/16"
Color: Gray

Description for White Rodgers 230-22

Line Voltage SPST Open On Rise Temperature Control

Provide Regulation of Duct Temperatures in Conjunction with Air Handling Units or Control of Circulator for Indoor-Outdoor Regulation from a Remote Point

Specifications

  • 20- 120 Degrees F Range
  • Adjustable Differential 3 - 30 Degree F
  • 8' Capillary

Line Voltage, SPST, Open On Rise Temperature Control, 20- 120 Degrees F Range

Q&A: Ask the Questions, share answers