Electric Heat Relay (240VAC) Zoom

Electric Heat Relay (240VAC)

SKU:24A01G-3

Brand: White Rodgers

White Rodgers
Qty Price
$60.25
/ each
$289.25 / box (5 units x $57.85)
In Stock! Ships in 24-48 Hours
(21 Available)
3

Specs

Application: Electric Heating
Time Delay: 45 Seconds
Wiring: 18" Leadwires
Ambient Conditions: -20° to 120°F
Voltage:
?
240v
Hertz: 60
Thermostat Current: 0.2A
Height: 1-7/8"
Width: 4-1/2"
Depth (Inches): 2-7/16"
Electrical Ratings (ALR): 72 A @ 240 VAC
Electrical Ratings (AFL): 12 A @ 240 VAC
A.C. Resistive: 25A
6000W
240v
Position: Normally Open
Type: SPST
Mount: Hub

Description for White Rodgers 24A01G-3

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications

  • 240 VAC
  • 60Hz Input
  • SPST
  • Normally Open
  • 45 Second Average Time Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle
  • Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Electric Heat Relay (240VAC)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Relay (240VAC)
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        3.0

        I would purchase this product again

        By RB

        from Forest Hill, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electric Heat Relay (240VAC):

              I use this relay to operate 5 electric baseboard units with a standard low voltage thermostat in lieu of 240 volt thermostat.

              • Primary use:
              • Personal
               
              5.0

              great part, very reliable

              By Diamond Dave

              from Patchogue,ny

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Electric Heat Relay (240VAC):

                    Installing this product made my wife very happy and obviously warm!!!!!

                    • Primary use:
                    • Personal
                     
                    5.0

                    A SURPRISE BY INTERNET

                    By TUNA

                    from CLEVELAND OHIO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Electric Heat Relay (240VAC):

                          I HAVE BEEN LOOKING FOR THIS PRODUCT BY A DIFFERINT MANUFACTOR. BUT THIS WORKS JUST LIKE THE OTHER. IT CAME WITH INSTRUCTIONS FOR MANY USES. [...]

                          • Primary use:
                          • Personal
                           
                          4.0

                          Replacement control worked fine.

                          By master licensed electrician

                          from Galway, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Electric Heat Relay (240VAC):

                                First control shipped and installed didn't work so I had to remove and bypass until I put in the second one which worked as planned. [...]

                                • Primary use:
                                • Business
                                 
                                5.0

                                Great product

                                By Lacho

                                from Chicago

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Electric Heat Relay (240VAC):

                                      Great product save me 1200 $

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 3 Answers
                                      Displaying question 1
                                      • Electric Heat Relay (240VAC)

                                        Q:

                                        Can I use this on a 1 hp motor?
                                        It's for irrigation.
                                        Thanks
                                        Asked on 8/3/2013 by Sgthollister from Oregon

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          No, It is for Heating only

                                          Answered on 8/5/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          According to the specification, it is rated for 72 locked rotor amps (LRA) and 12 full load amps (FLA).  If the motor is less than that on the nameplate, you should be fine.  Keep in mind this is really designed for electric baseboard heat and there is a 45 second delay.  This is to keep the heat from short cycling during minor temperature changes.  

                                          Answered on 8/4/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          I would not. The control is to be used with a thermostat, a low volt input
                                          that heats a contact plate warping the plate causing a contact. You need a
                                          motor relay. David

                                          Answered on 8/4/2013 by Anonymous
                                      Displaying question 1

                                      Do you have a question about this product? 

                                      SupplyHouse.com Logo

                                      Join Our Mailing List - Sign up and receive special offers and coupons