Electric Heat Relay (120VAC) Zoom

Electric Heat Relay (120VAC)

SKU:24A05A-1

Brand: White Rodgers

White Rodgers
Qty Price
$66.95
/ each
$319.75 / box (5 units x $63.95)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Electric Heating
Time Delay: 45 Seconds
Wiring: 18" Leadwires
Ambient Conditions: -20° to 120°F
Voltage:
?
120v
Hertz: 60
Thermostat Current: 0.2A
Height: 1-7/8"
Width: 4-1/2"
Depth (Inches): 2-7/16"
Electrical Ratings (AFL): 16 A @ 120 VAC
Electrical Ratings (ALR): 96 A @ 120 VAC
A.C. Resistive: 120v
25A
3000W
Position: Normally Open
Type: SPST
Mount: Hub

Description for White Rodgers 24A05A-1

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications

  • 120 VAC
  • 60Hz Input
  • SPST Normally Open
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Electric Heat Relay (120VAC)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Relay (120VAC)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Heating Relay

By Gary

from Newington, NH

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Electric Heat Relay (120VAC):

        Received in a timely manner at a fair price. I would recommend them for difficult to access items.

        • Primary use:
        • Business
         
        4.0

        Switch to enhance Heater performance

        By Jon

        from New York, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electric Heat Relay (120VAC):

              A needed accessory to install a thermostat on a floor heater. This way we can maintain a constant temperature without switching the heater on and off. Easy to install, works well and so far reliable.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers