Electric Heat Relay (208 VAC) Zoom

Electric Heat Relay (208 VAC)

SKU:24A05E-1

Brand: White Rodgers

White Rodgers
Qty Price
$66.95
/ each
$319.75 / box (5 units x $63.95)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Application: Electric Heating
Time Delay: 45 Seconds
Wiring: 18" Leadwires
Ambient Conditions: -20° to 120°F
Voltage:
?
208v
Hertz: 60
Thermostat Current: 0.2A
Height: 1-7/8"
Width: 4-1/2"
Depth (Inches): 2-7/16"
Electrical Ratings (AFL): 12 A @ 208 VAC
Electrical Ratings (ALR): 72 A @ 208 VAC
A.C. Resistive: 22A
5200W
208v
Position: Normally Open
Type: SPST
Mount: Hub

Description for White Rodgers 24A05E-1

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications

  • 208VAC
  • 60Hz Input
  • SPST Normally Open
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Electric Heat Relay (208 VAC)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Relay (207VAC)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

A very good relay

By Professor

from San Francisco

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Electric Heat Relay (207VAC):

        Works for most makes of electric heat units
        Very adaptable because of size and wiring options
        Make sure you check the specifications before ordering as there are a lot of models

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers