Electric Heat Relay (277VAC) Zoom

Electric Heat Relay (277VAC)

SKU:24A05Z-1

Brand: White Rodgers

White Rodgers
Qty Price
$66.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Electric Heating
Time Delay: 45 Seconds
Wiring: 18" Leadwires
Ambient Conditions: -20° to 120°F
Voltage:
?
277v
Hertz: 60
Thermostat Current: 0.2A
Height: 1-7/8"
Width: 4-1/2"
Depth (Inches): 2-7/16"
A.C. Resistive: 277v
6000W
22A
Position: Normally Open
Type: SPST
Mount: Hub

Description for White Rodgers 24A05Z-1

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications

  • 277VAC
  • 60Hz Input
  • SPST Normally Open
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Electric Heat Relay (277VAC)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?