Electric Heat Relay, No Enclosure (208VAC) Zoom

Electric Heat Relay, No Enclosure (208VAC)

SKU:24A07E-1

Brand: White Rodgers

White Rodgers
Qty Price
$82.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Electric Heating
Time Delay: 45 Seconds
Wiring: 18" Leadwires
Ambient Conditions: -20° to 120°F
Voltage:
?
208v
Hertz: 60
Thermostat Current: 0.2A
Height: 1-7/8"
Width: 4-1/2"
Depth (Inches): 2-7/16"
A.C. Resistive: 208v
6000W
25A
Electrical Ratings (AFL): 12 A @ 240 VAC
Electrical Ratings (ALR): 72 A @ 208 VAC
Features: No Enclosure
Type: SPST
Position: Normally Open
Mount: Hub

Description for White Rodgers 24A07E-1

Level-Temp Silent Operator For Low Voltage Control Of Electric Heat

Specifications

  • 208 VAC
  • 60Hz Input
  • SPST Normally Open
  • Skeleton Construction(no enclosure)
  • 45 Second Delay


Features
  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Conduit hub or screw mounting
  • Ideal for all types of electrical heat
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Dual Level-Temp capable of controlling two separate loads

Electric Heat Relay, No Enclosure (208VAC)

Q&A: Ask the Questions, share answers