Electric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec. Zoom

Electric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.

SKU:24A34-1

Brand: White Rodgers

White Rodgers
Qty Price
$9.45
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
2

Specs

Application: Electric Heating
Voltage:
?
120v
240v
480v
Timings: 1
Switches: 1
Timings On: 1-20
Timings Off: 40-110
Ambient Conditions: -50 to 165ºF
A.C. Resistive: 3000W
6000W
25A
12.5A
Electrical Ratings (AFL): 7 A @ 240 VAC
14.0 A @ 120 Vac
Electrical Ratings (ALR): 42 A @ 240 VAC
72 A @ 120 VAC
Pilot Duty Rating: 125 VA @ 120 Vac
125 VA @ 240 Vac
480 VA @ 480 Vac

Description for White Rodgers 24A34-1

Direct Replacement for Most Fan/Heat Sequencing Functions. Terminal Markings are Equivalent to Competitive Types.

Features

  • Replaces Honeywell, MARS, TOD,GEMLINE, Klixon (Texas Instruments).
  • 24V input control
  • Multi-poise mounting
  • Any contacts (except M1 & M2) can be used as auxiliary contacts
  • Double quick-connect terminals for combination loads
  • Ambient Temperature Rating: -50 to 165 Degrees F

Electric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Simply a "no brainer"

By Old Joe

from Union City, TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Electric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

        They don't call me "Old Joe" for nothing. Been working in this field long enough to know what brands you can rely on... and I have turned to this brand quite often.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Electric Heat Sequencer, 1 Switch. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.

          Q:

          WILL THIS REPLACE A H1-20 C45-75 24V AS YOU DONT LIST THE EXACT ONE
          Asked on 2/6/2011 by NAVAL AC&R TECH from HATFIELD PA

          1 answer

          • CUSTOMER CARE

            A:

            This heat sequencer should work. The off-timings of your old unit fall within the range of this one. These are more standard H and C values.

            Answered on 2/18/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons