Electric Sequencer for Heat Pump Air Handler Applications, 1 Switch. On Timings, 1-60 Sec. Off Timings, 75-95 Sec. Zoom

Electric Sequencer for Heat Pump Air Handler Applications, 1 Switch. On Timings, 1-60 Sec. Off Timings, 75-95 Sec.

SKU:24A34-15

Brand: White Rodgers

White Rodgers
Qty Price
$11.99
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heat Pump
Voltage:
?
120v
240v
Switches: 1
Timings: 1
Timings On: 1-60
Timings Off: 75-95
Ambient Conditions: -50 to 165ºF
A.C. Resistive: 3000W
6000W
25A
Electrical Ratings (AFL): 7 A @ 240 VAC
14.0 A @ 120 Vac
Electrical Ratings (ALR): 72 A @ 120 VAC
42 A @ 240 VAC
Pilot Duty Rating: 125 VA @ 240 Vac
125 VA @ 120 Vac
Type: SPDT

Description for White Rodgers 24A34-15

Direct Replacement for Most Fan/Heat Sequencing Functions. Terminal Markings are Equivalent to Competitive Types.

Features

  • Used in heat pump air handler applications
  • Provides a delay off to the blower motor in cooling mode
  • Single pole double throw

Electric Sequencer for Heat Pump Air Handler Applications, 1 Switch. On Timings, 1-60 Sec. Off Timings, 75-95 Sec.

Q&A: Ask the Questions, share answers