Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec. Zoom

Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.

SKU:24A34-3

Brand: White Rodgers

White Rodgers
Qty Price
$11.65
/ each
$112.50 / box (10 units x $11.25)
In Stock! Ships in 24-48 Hours
(47 Available)
0

Resources

Specs

Application: Electric Heating
Voltage:
?
120v
240v
480v
Switches: 2
Timings: 1
Timings On: 1-20
Timings Off: 40-110
Ambient Conditions: -50 to 165ºF
A.C. Resistive: 3000W
6000W
12.5A
25A
Electrical Ratings (AFL): 7 A @ 240 VAC
14.0 A @ 120 Vac
Electrical Ratings (ALR): 72 A @ 120 VAC
42 A @ 240 VAC
Pilot Duty Rating: 480 VA @ 480 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac

Description for White Rodgers 24A34-3

Direct Replacement for Most Fan/Heat Sequencing Functions. Terminal Markings are Equivalent to Competitive Types.

Features

  • Replaces Honeywell, MARS, TOD,GEMLINE, Klixon (Texas Instruments).
  • 24V input control
  • Multi-poise mounting
  • Any contacts (except M1 & M2) can be used as auxiliary contacts
  • Double quick-connect terminals for combination loads
  • Ambient Temperature Rating: -50 to 165 Degrees F

Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        4.0

        Relay 2

        By kdstable

        from Lexington, KY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

              Works as described

              • Primary use:
              • Personal
               
              5.0

              Continued quality and great price.

              By SC heater man

              from South Carolina

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                    The sequencer is an exact replacement for my sisters older model furnance. This is my second time ordering and will be ordering again when parts are needed.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Works just fine

                    By Johny five

                    from Ottawa Canada

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                          Works as expected. Good service from Pex

                          • Primary use:
                          • Personal
                           
                          5.0

                          Good Product

                          By D-Fixer

                          from Tennessee

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                                Same as original part; both electrical connections and mount fit. Very pleased.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great product for the price, works well!

                                By MISSOURIMAN2011

                                from STL, MO

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                                      Bought this to replace worn out, faulty, heat sequencer in a 10 yr old Gibson electric 20kw heat strip furnace. Did the job perfect, fitted exactly, furnace is up and running again with no more problems! Thanks PEX Supply for the reasonable price on good equipment!

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      [...]

                                      By Gil Rob

                                      from Sept-Iles QC CAnada

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                                            In my domestic furnace, 3 are used.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            I got what I needed [...], luv it

                                            By stingle

                                            from Invermere BC

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.:

                                                  I got what i ordered and that's nice and also easy to find. will deffinently order in the futurel

                                                  • Primary use:
                                                  • Business

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers