Electric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec. Zoom

Electric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec.

SKU:24A34-5

Brand: White Rodgers

White Rodgers
Qty Price
$17.95
/ each
$172.50 / box (10 units x $17.25)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Electric Heating
Voltage:
?
120v
240v
480v
Switches: 3
Timings: 2
Timings On: 1-110
Timings Off: 1-110
Ambient Conditions: -50 to 165ºF
A.C. Resistive: 3000W
6000W
25A
12.5A
Electrical Ratings (AFL): 7 A @ 240 VAC
14.0 A @ 120 Vac
Electrical Ratings (ALR): 72 A @ 120 VAC
42 A @ 240 VAC
Pilot Duty Rating: 480 VA @ 480 Vac
125 VA @ 240 Vac
125 VA @ 120 Vac

Description for White Rodgers 24A34-5

Direct Replacement for Most Fan/Heat Sequencing Functions. Terminal Markings are Equivalent to Competitive Types.

Features

  • Replaces Honeywell, MARS, TOD,GEMLINE, Klixon (Texas Instruments).
  • 24V input control
  • Multi-poise mounting
  • Any contacts (except M1 & M2) can be used as auxiliary contacts
  • Double quick-connect terminals for combination loads
  • Ambient Temperature Rating: -50 to 165 Degrees F

Electric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec.

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec.
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By Lou

from NB Canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Electric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec.:

        Works good

        • Primary use:
        • Personal
         
        5.0

        Excellent product, exact replacement.

        By Lou

        from NB Canada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Electric Heat Sequencer, 3 Switches. On Timings, 1-110 Sec. Off Timings, 1-110 Sec.:

              Direct fit in my Broan furnace.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers