Heavy Duty Space Thermostat (Heating and Cooling) Zoom

Heavy Duty Space Thermostat (Heating and Cooling)

SKU:2A37-1

Brand: White Rodgers

White Rodgers
Qty Price
$69.45
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Commercial
Action: SPST
Switch Action: Open on Rise
Differential:
?
3° to 20°F
Max Temp (F): 20° to 90°F
Contact Ratings 120v: 14.0 A AFL
Contact Ratings 240v: 7.0 A AFL
Electrical Ratings (Resistive): 25.0 A (120 VAC)
22.0 A (240 VAC)
Height (Inches): 5.375
Width: 2-5/16"
Depth (Inches): 2-9/16"
Coil Size: 2-1/2"

Description for White Rodgers 2A37-1

Designed for use in Garages, Factories, Warehouses and Similar Commercial and Industrial Installations

Features

  • Line Voltage SPST
  • Open On Rise Thermostat
  • Coiled Bulb
  • 20- 90 Degrees F range
  • 3-20 Degrees F Adjustable Differential

Heavy Duty Space Thermostat (Heating and Cooling)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersHeavy Duty Space Thermostat (Heating and Cooling)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Got what I needed!

By Selbajr

from Elkmont, AL

Verified Buyer

Comments about Heavy Duty Space Thermostat (Heating and Cooling):

I used this thermostat to turn on and off a heat lamp. The lamp fixture and thermostat are inside an enclosure that I built on the back of a rental house to shelter the house water heater and well pump expansion tank. I was unable to find this thermostat from a local supplier that would sell it to me since I am not a contractor. Thanks Pexsupply.com!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers