Electric Heat Remote Bulb Thermostat Zoom

Electric Heat Remote Bulb Thermostat

SKU:2B61-1

Brand: White Rodgers

White Rodgers
2B61-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Ambient Conditions: 150°F Max
Height: 2-11/16"
Width: 1-1/4"
Depth (Inches): 1-7/16"
Bulb Size: 5-1/2" x 3/8"
Wiring: 18" Leads
Temperature Range (F): 55° to 105°F
Differential:
?
3°F
Switch Action: Open on Rise
Capillary Length: 15"
Electrical Ratings (Resistive): 25.0 A (120 VAC)
25.0 A (240 VAC)
22.0 A (277 VAC)
Electrical Ratings (AFL): 10.0 A (120 VAC)
6.0 A (240 VAC)

Description for White Rodgers 2B61-1

Snap-Action Thermostat with Color-Coded Leads have Both Inductive and Non-Inductive Ratings for Increased Flexibility

Line Voltage Electric Heat

Features

  • SPST
  • Open On Rise Thermostat
  • Skeleton
  • 55 To 105 Degrees F Range
  • 3 Degrees F Fixed Differential
  • 15" Capillary
  • Mounting interchangeable with most competitive models
  • Color-coded leads
  • Shaft adjustable through range in 240 Degrees of arc (295 Degrees of arc including "OFF" position)
  • Liquid charged bulb quickly responds to temperature changes
  • Precision snap switch

Electric Heat Remote Bulb Thermostat

REVIEW SNAPSHOT®

by PowerReviews
White RodgersElectric Heat Remote Bulb Thermostat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By Dedub

from Knoxville, Tenn.

Verified Buyer

Comments about Electric Heat Remote Bulb Thermostat:

fits perfect, works great

 
5.0

great product!

By j.c.

from goldsboro,n.c.

Verified Buyer

Comments about Electric Heat Remote Bulb Thermostat:

thanks for the part,it worked great.i will use your pexsupply company again. j.c.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Electric Heat Remote Bulb Thermostat

    Q:

    CAN THIS TYPE BE USED TO KEEP GARDEN BED SOIL AT A CONSTANT TEMPERATURE.
    CAN THE PROBE BE PLACED INTO THE SOIL?
    Asked on 2/19/2011 by PAUL from MS

    1 answer

    • CUSTOMER CARE

      A:

      This product is designed to measure liquid and air temperatures. It should function in soil with temperatures between 55 °F and 105 °F (as the bulb is enclosed), but it has not been tested under these circumstances.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?