Outdoor Heat Pump Thermostat Zoom

Outdoor Heat Pump Thermostat

SKU:2B61-186

Brand: White Rodgers

White Rodgers
2B61-186 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heat Pump
Switch Action: Open on Rise
Differential:
?
6°F
Temperature Range (F): 0° to 50°F
Electrical Ratings (Resistive): 25.0 A (120 VAC)
25.0 A (240 VAC)
22.0 A (277 VAC)
Electrical Ratings (AFL): 10.0 A (120 VAC)
6.0 A (240 VAC)
Contact Ratings 120v: 60.0 A ALR
Contact Ratings 240v: 36.0 A ALR
Wiring: 6" Leads
Capillary Length: 48"
Bulb Size: 3-1/2" x 3/8"
Width: 1-1/4"
Depth (Inches): 2-1/2"

Description for White Rodgers 2B61-186

Provides Auxiliary Heater "Lockout" During Mild Weather

Features

  • Line Voltage Outdoor Heat Pump Thermostat
  • Open On Rise
  • 0 Degrees F To 50 Degrees F Range
  • 6 Degrees F Diff
  • 48" Capillary
  • Knob and Mounting Feet
  • Replaces 2B61-430
  • Mounts inside heat pump
  • Calibrated temperature dial
  • Snap-Action switch

Outdoor Heat Pump Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Outdoor Heat Pump Thermostat

    Q:

    where to place bulb of thermostast: before or after the condenser coil?
    Asked on 10/4/2010 by Ag from Georgia

    1 answer

Displaying question 1

Do you have a question about this product?