Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2 Zoom

Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2

SKU:3049-4

Brand: White Rodgers

White Rodgers
3049-4 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Description for White Rodgers 3049-4

For Proving Pilot Flame and Controlling Main Valve in Cycle Pilot Applications

Features

  • Mercury Flame Sensor
  • 33" Element
  • Three 1/4" Spade Terminals
  • Bulb Style #2
  • Replaces 3049-29, 3049-71
  • Bulb styles are designed to fit with various OEM applications
  • See Cross Reference to OEM control type numbers on next page
  • Adapter fittings (to allow use of these mercury flame sensors with competitive burners) are not included with this model.

Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2

REVIEW SNAPSHOT®

by PowerReviews
White RodgersMercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3), Personal (3)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

I would buy this product again and again

By Ortiz the fixer

from Fresno ca,

Verified Buyer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

This product got my heater up and running again

  • Primary use:
  • Business
 
5.0

Does the trick

By nelster

from Lancaster, PA

Verified Buyer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

Can be used as a pilot proving to replace various mercury safeties that are all but extinct. Use them primarily on commercial food pilot burners (ovens and grills).

  • Primary use:
  • Business
 
5.0

Great addition to a vintage oven.

By Lugnuts Calhoun

from PA

Verified Buyer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

Since the evolution of non-standing pilot lights in conventional ovens and gas appliances, mercury safety switches are harder to find. This switch was a perfect replacement with only minor modifications to our vintage oven. Without it, the ovens would have to be replaced.

  • Primary use:
  • Personal
 
3.0

I would buy from this merchant again!!!

By Southlander

from Santa Ana, CA

Verified Buyer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

I have been looking for a mercury sensor for my old furnace for a long time. And when I finaly foud it, purchasing it from PexSupply was a shot in the dark, since I did not know anything about this merchant. I received the order without any delays, but the sensor was bad right out of the box. I ordered one more sensor from PexSupply and received it in timely manner. The second sensor worked fine. When I had a chance, I called PexSupply and inquired about return/exchange/refund policy. There was no problem getting to talk to a representative and explaining the issue. PexSupply not only accepted the return and issued full refund for the bad sensor, but paid for its return as well, which is quite unusual for Internet retail business.
Overal experience with the product is average/ordinary. Experience with purchasing it from PexSupply is outstanding. Considering that there is no other brands of mercury sensors available in the market, I stick with the best source, which is PecSupply!

  • Primary use:
  • Personal
 
4.0

Had a problem and you fixed it!

By Whybreakinwinter-seriously

from Bremerton Wa.

Verified Reviewer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

Two different furnaces, three parts needed' this was the oldest & hardest part to locate. Picture & text said "Adapters", none came. One call,Tech returned call, same day,sent adapters no charge,fixed text. Just wished that you had the two other parts I ordered from someone else. That was a hair pulling ordeal; day 1 in stock,day 3 needs to be ordered 2-3 weeks,day 11 back ordered 3-4 weeks...maybe.

  • Primary use:
  • Business
 
5.0

Just what the Doctor ordered!

By ShakleeMan

from Howell, MI

Verified Buyer

Comments about Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2:

Symptoms: VERY erratic burner operation - tech out 3 times couldn't diagnose. I ordered this on a hunch and we have HEAT! Must have had worn mercury switch contacts internally. Thanks!

  • Primary use:
  • Personal

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Mercury Flame Sensor, 33" Element, Three 1/4" Spade Terminals, Bulb Style #2

    Q:

    Is this flame sensor labeled with A, B or D at the end of the part number?
    Asked on 12/5/2011 by Anonymous

    1 answer

    • A:

      No. The current part number ends with a '4'. It supersedes two part numbers that end in '29' and '71'.

      Answered on 12/13/2011 by Anonymous from None
Displaying question 1

Do you have a question about this product?