Mercury Flame Sensor, 12" Element, No Locating Stud On Bulb Zoom

Mercury Flame Sensor, 12" Element, No Locating Stud On Bulb

SKU:30A46-105

Brand: White Rodgers

White Rodgers
Qty Price
$162.95
/ each
$312.90 / box (2 units x $156.45)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Description for White Rodgers 30A46-105

For use with White-Rodgers Diaphragm, "Cushioned Power" or "Silent Knight" Gas Valves having Plug-In Receptacle

Features

  • Plug-in feature requires no additional electrical connections or mounting devices
  • Sensor combines a rugged Snap-Action SPDT switch and powerful mercury actuated thermal element
  • May be used with natural, manufactured or mixed gases and with LP gases where means are provided for obtaining automatic pilot gas shut-off
  • No button to depress - Sensors are recycling type which require relighting or possible restoration of proper gas pressure to return to operation
  • The SPDT switch can energize ignitor circuit to relight pilot (as with roof top units)

Mercury Flame Sensor, 12" Element, No Locating Stud On Bulb

REVIEW SNAPSHOT®

by PowerReviews
White RodgersMercury Flame Sensor, 12" Element, No Locating Stud On Bulb
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Worked well. Got heat again.

By Sparky

from Ashtabula,Ohio

Verified Buyer

Comments about Mercury Flame Sensor, 12" Element, No Locating Stud On Bulb:

I was the right item as explained in the description.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers