3/4" X 3/4" Gas Valve, 24 VAC Zoom

3/4" X 3/4" Gas Valve, 24 VAC

SKU:36C01-405

Brand: White Rodgers

White Rodgers
Qty Price
$125.35
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Fuel Type: Propane
Gas Type: Natural Gas
Fuel Type: Natural Gas
Gas Type: Liquid Propane
Voltage:
?
24v
24v
Capacity (BTU): 280
000
Inlet Size: 3/4"
Outlet Size: 3/4"
Ignition Type: Standing Pilot

Description for White Rodgers 36C01-405

36C Snap Open, Single Function, HSI, DSI, and Standing Piolot Gas Valve

Features

  • 3/4" X 3/4"
  • 24 VAC
  • Plugged Pilot
  • Includes F92-0866 LP Kit
  • Reducer Bushings
  • No Line Interrupter
  • No Side Taps

3/4" X 3/4" Gas Valve, 24 VAC

Q&A: Ask the Questions, share answers