1/2" X 3/4" Gas Valve, 24 VAC Zoom

1/2" X 3/4" Gas Valve, 24 VAC

SKU:36C03-300

Brand: White Rodgers

White Rodgers
Qty Price
$66.29
/ each
$317.75 / box (5 units x $63.55)
In Stock! Ships in 24-48 Hours
(64 Available)
4

Specs

Fuel Type: Natural Gas
Inlet Size: 1/2"
Outlet Size: 3/4"
Capacity (BTU): 230
000
Ignition Type: Standing Pilot
Voltage:
?
24v

Description for White Rodgers 36C03-300

36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features

  • 1/2" X 3/4"
  • 24 VAC
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings (3/4" To 1/2" And 1/2" To 3/8")
  • Includes LP Conversion Kit
  • ECO Terminals

1/2" X 3/4" Gas Valve, 24 VAC

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers1/2" X 3/4" Gas Valve, 24 VAC
 
5.0

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 16 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

works great for the price

By Fixit man

from Albion pa

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

I used it to update an old reznor heater and it gave me the heat I needed. I WILL AND HAVE RECOMENDED THIS SITE TO FREINDS AND COWORKERS.

 
5.0

Great product

By Ohio DIYer

from Cleveland, OH

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

This is a direct replacement for the original WR 36C03-300. Was easy to install and set up. A month later still no problems.

 
5.0

Works as it's designed for

By Stan the Man

from Chicago, IL

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

Used this to replace a similar valve by White Rodgers which has a 1/2" to 1/2" connection. The 3/4" to 1/2" bushing works fine for this replacement. Thread paste has been pre-applied on the housing, you will need to apply more paste for the bushing if your pipes are not 1/2" to 1/2". **** Make sure you turn off the gas and electricity before working on the replacement****.

 
5.0

described well even for the novice

By Superconsumer

from chicago, Il

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

This valve was an exact replacement for my 35 year old valve ( Just use the jumper wire)
High quality and priced lower than Honeywell and Roberts. The valve has been in for several weeks now and operates as designed.

I tried to buy this valve from my neighborhood dealers out of loyalty and that loyalty was poorly rewarded with high prices and snide remarks. I then searched on-line and found PEX - never again will I shop my local merchants.

 
5.0

A problem solved

By The meatmaster

from Beulah, WY

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

The original valve I had on my commercial smoker quit working and I could not find the old valve any more. I connected the gas valve to a LP smoker I am using. Had to adjust it for LP and it is working as good as the original unit.

 
5.0

best buy in standing pilot gas valves

By Allstreets

from Bloomington, MN

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

I needed a replacement for an old Honeywell gas valve for an old boiler. Pex had by far the lowest price for the comparable White Rodgers valve. I saved at lest $40 by buying online from Pex instead of sourcing the valve from any of our four local distributors. It arrived quickly. I installed it and it works perfectly.

 
5.0

Good product with good price!

By George

from Maryland

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

I searched online before getting to this seller - it has the product I need which cannot be found in many other stores. Also it has a fairly low price. The quality seems good and it has been working pretty well ever since I installed it.

 
5.0

excellent product and very economical

By John the engineer

from Long Island, NY

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

I replaced my flooded OEM gas valve with this one and I'm very satisfied with it. The product came in a 2-day expedited delivery and helped keep my boiler on during the cold nights after the superstorm Sandy. This product is an excellent replacement for boilers with standing pilot at a very economical price. My plumber will now be getting his supplies from Pexsupply.com.

 
5.0

Just what I needed.

By Roland

from Sussex,WI

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

Great service and good price.

 
5.0

universal replacement gas valve

By wirenutt2

from columbus,OH

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC:

used for several service calls it's an excellant value!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    My valve says 36C03U type 100. What is the correct replacement? It's installed in a Heatilator gas fireplace model GC 300.

    Thanks,
    Asked on 12/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      36C03U-100 is not a current White-Rodgers model number. It has been replaced by the 36C03U-333 valve.

      Answered on 12/30/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    will this valve replace Honeywell VR800A1020?

    Thanks!
    Asked on 11/16/2011 by Mike from Reno, NV

    1 answer

    • CUSTOMER CARE

      A:

      VR8300A3500 is the recommended replacement for VR800A1020.

      Answered on 12/2/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    Will this replace 36C03-205?
    Asked on 11/4/2011 by Neil Nosrati from Columbus, OH

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends 36C03-433 as the replacement for 36C03-205.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    I have a furnace that was using the part with the following Detials:
    36C03 type 205
    24V 60HZ .23AMPS
    MAX PR 1/2 P.S.I
    Filter Cap 2CFH AIR
    BR828 05 Rng 2.5"- 5" WC

    Will the 36C03-300 be a good replacement? or should I look for 36C03-205 ?
    Asked on 10/31/2011 by Neil from Columbus, OH

    1 answer

    • CUSTOMER CARE

      A:

      36C03-433 is the manufacturer's recommended replacement for 36C03-205, which is obsolete.

      Answered on 11/1/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    Will this replace model 36C03 Type 311? I have an older furnace and need to replace the valve.
    Asked on 10/15/2011 by Adam from Skokie, IL

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends 36C03-333 as the replacement for that part.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC

    Q:

    WILL THIS GAS VALVE REPLACE HONEYWELL VR8300A3518.
    Asked on 11/28/2010 by Anonymous from GEORGIA

    1 answer

Displaying questions 1-6

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons