1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged Zoom

1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

SKU:36C03-333

Brand: White Rodgers

White Rodgers
Qty Price
$79.65
/ each
$307.80 / box (4 units x $76.95)
In Stock! Ships in 24-48 Hours
(30 Available)
1

Resources

Specs

Fuel Type: Natural Gas
Inlet Size: 1/2"
Outlet Size: 3/4"
Capacity (BTU): 230
000
Ignition Type: Standing Pilot
Voltage:
?
24v

Description for White Rodgers 36C03-333

36C Snap Open, Single Function, HSI, DSI, and Standing Piolot Gas Valve

Features

  • 1/2" X 3/4"
  • 24 VAC
  • Side Outlets Tapped And Plugged
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings (3/4" To 1/2" And1/2" To 3/8")
  • Includes LP Conversion Kit
  • ECO Terminals

1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
4.0

Furnace gas valve, shipped quick

By Dave

from Manville, NJ

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

Valve was exact replacement, so it went in without issue. A bit of a buzz in the hold coil, but that is a manufacturer's issue. Shipped super quick, no complaints.

 
5.0

Good product would buy again

By George

from Saltillo,Tenn.

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

Great instructions to install and adjust

 
5.0

Quality product & Speedy Delivery

By Rick

from Western NY

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

Quality replacement part for old Sears furnace! THANKS for making it available!

 
5.0

IT WAS GREAT AND IS WORKING WELL

By TALL TEE

from HAMPTON ROADS VIRGINIA

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

I can say follow the instruction and it wll do what it is supose to do do not change anything on it

 
5.0

100% happy

By terry

from Metropolis Illinois

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

GREAT PRODUCT AT A GREAT PRICE WISH ALL COMPANIES WERE LIKE YOURS.

 
5.0

1/2 price compared to local supplier

By Steve G

from Whiting, Indiana

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

This item cost 1/2 of what the local HVAC store in my area was charging. It was an exact replacement and has worked flawlessly since install.

(1 of 1 customers found this review helpful)

 
4.0

Great Price

By Fiverider

from Arcata, CA

Verified Buyer

Comments about 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

Found this online for 1/2 the price of local retail. Has worked well since I installed it. Will look here first in the future.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 9 Answers
Displaying questions 1-6
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this valve replace a 36C67-176? By the picture shown it looks a lot like what I need. Mine's a right angle outlet 1/2 X 1/2. Even the manufacturer has no info for this model, it's so aged. Thanks for what you can find.
    Asked on 11/22/2013 by eldubya54 from Burt, MI

    4 answers

    • VERIFIED BUYER

      A:

      This valve is universal and can be configured to work for what you neeed it
      will work up to 100,000 BTU Heater

      Answered on 11/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This is a universal replacement. You can bush down to 1/2. Your valve needs to say 24v 60hz .23A (or close)3.5"WC(2.5" - 5.0). This unit also has an ECO (energy cutout)that hooks to a limit switch or fuse. You could jump this out if your furnace doesn't have a limit. Hope this helps.

      Answered on 11/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      *36C67-176 *by Robertshaw is an older Standing Pilot Gas Valve used
      primarily on older mobile home furnaces. These older furnaces are known to
      have cracked heat exchangers The valve pex supply sells will work. You
      will need an LP gas conversion kit if you don’t have natural gas. Unless
      you are familiar with heating system repair and before spending the money
      on a new gas valve I would have the furnace inspected by a qualified
      contractor

      Answered on 11/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Customer needs to use universal White and Rodgers Gas Valve 36C03-333. This valve will work for 24VAC furnace with pilot flame all time on. It has different reducing bushings 1/2" to 3/8" and 3/4" to 1/2". Valve body itself has input 1/2" and output 3/4". Use with this valve 24V W-R type HO6 thermocouple. It come in 18", 24", 36" lengths. Use jumper (included)  to jump E..O.C terminals.

      Answered on 11/22/2013 by Anonymous
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Can this be a replacement valve for my V813A1016 (-4)? If not which one?
    Asked on 2/15/2012 by Anonymous from Phoenix

    1 answer

    • CUSTOMER CARE

      A:

      We cannot reference model number V813A1016. We can tell you that Honeywell lists V800A1070 as the functional replacement for V8139A1016 (if that's the part you mean).

      Answered on 2/27/2012 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    I have a VR8200H1129 gas valve. It is obsolete from what I can tell. What would be the equivalent replacement part?
    Asked on 1/19/2012 by hart116 from Ruffs Dale, PA

    1 answer

    • CUSTOMER CARE

      A:

      York part S1-026-31241-700 is the recommended replacement. It is an OEM part made by Honeywell for York that is still labelled with the VR8200H1129 number.

      Answered on 1/20/2012 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    can this unit replace a robertshaw 7000AER?
    Asked on 1/14/2012 by Anonymous from green bay, wi

    1 answer

    • CUSTOMER CARE

      A:

      Robertshaw part 700-408 is the recommended replacement for the obsolete 7000AER. We cannot confirm that this valve would work in its stead.

      Answered on 1/17/2012 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Can this replace a Robert Shaw 7656A326 valve?
    Asked on 11/20/2011 by Steve from Masonville, NY

    1 answer

    • CUSTOMER CARE

      A:

      Possibly, but York part S1-7956-336P is the recommended replacement for 7656A3261.

      Answered on 11/21/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this replace 36C03-205?
    Asked on 11/4/2011 by Neil Nosrati from Columbus, OH

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends 36C03-433 as the replacement for 36C03-205.

      Answered on 11/4/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?