3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged Zoom

3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

SKU:36C03-433

Brand: White Rodgers

White Rodgers
Qty Price
$91.95
/ each
$266.85 / box (3 units x $88.95)
In Stock! Ships in 24-48 Hours
(58 Available)
1

Resources

Specs

Fuel Type: Natural Gas
Inlet Size: 3/4"
Outlet Size: 3/4"
Ignition Type: Standing Pilot
Capacity (BTU): 280
000
Voltage:
?
24v

Description for White Rodgers 36C03-433

36C Snap Open, Single Function, HSI, DSI, and Standing Piolot Gas Valve

Features

  • Universal Gas Valve
  • 3/4" X 3/4"
  • 24 VAC
  • Side Outlets Tapped And Plugged
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings (Two 3/4" To 1/2")
  • Includes LP Conversion Kit
  • ECO Terminals

3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged
 
3.2

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

60%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
1.0

It does not work

By Bob

from Maine

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

Two different service tecs could not make this valve work

 
1.0

needs product testing before use

By notsohappy

from wisconsin

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

got 2 of them and both were leaking gas out seals,casting didn't let it go any tighter.

 
4.0

gas valve

By wib

from Lizemores, WV

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

this replacement valve works fine. pex supply was the cheapest place i found to purchase the valve .I searched several places. very pleased wtth the transactions, both the product and the sopplier (Pex Supply). Thanks

 
5.0

Product works well.

By Tim Luu

from Dallas , Texas

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

My old gas valve died after more than twenty years in service, does not hold the pilot light on. Looking up on the internet I found this part from Pex Supply which meet my need with a very good price. The unit was shipped one day after ordered and received in five days. The unit comes with every thing I need to. It took less than half hour to finnish the job and the furnace is back on and function well. It has been two weeks after it was installed, so far so good, works like a charm .
I am happy with my purchase . It is good price and quick shippment. I has no hesitation to recommend Pex Supply to my friend.

 
5.0

As described

By Jack

from NY

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged:

I purchased this to replace the valve on an old old Reznor hanging unit. It worked just fine. Good product[...]*Recommended*

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

10 Questions | 10 Answers
Displaying questions 1-10
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this valve replace a 36C03-222 (Type 222) ??
    Asked on 3/31/2012 by David from Cleveland, OH

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 36C03-433 is the manufacturer's recommended replacement for the obsolete 36C03-222.

      Answered on 4/2/2012 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    could this part replace 36C01-405?
    Asked on 1/27/2012 by Anonymous from CA

    1 answer

    • CUSTOMER CARE

      A:

      36C01-405 is still available. This valve is similar and might be able to replace it in certain applications, but we couldn't say for sure.

      Answered on 1/27/2012 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    can this valve replace a robertshaw 7000aer? the model number for the original valve is 700-408. this will go into a quaker wall furnace.
    Asked on 1/14/2012 by Anonymous from green bay, wi

    1 answer

    • CUSTOMER CARE

      A:

      Robertshaw part 700-408 is the replacement for the obsolete 7000AER.

      Answered on 1/19/2012 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    hello ... i just wanted to know with the purchase of this item .. what comes included with it
    Asked on 11/10/2011 by reef from bayonne , nj

    1 answer

    • CUSTOMER CARE

      A:

      It includes the 36C03-433 gas valve, along with bushings, an LP conversion spring, and terminals.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    will this unit replace 36c03 type 300
    Asked on 11/7/2011 by supermario from el paso, tx.

    1 answer

    • CUSTOMER CARE

      A:

      36C03-300 gas valves are still available. Their sizing differs from this valve.

      Answered on 11/8/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this replace 36C03-205?
    Asked on 11/4/2011 by Neil Nosrati from Columbus, OH

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is the manufacturer's recommended replacement for that part.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this unit replace the VR800A 1400
    Asked on 10/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 10/17/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    I need the replacement for a white rogers 36c03 type 205. will this fit and if not, what model will?
    Asked on 10/4/2011 by big mittens from dc

    1 answer

    • CUSTOMER CARE

      A:

      Yes, 36C03-433 is the manufacturer's suggested replacement for 36C03-205.

      Answered on 10/5/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    Will this unit replace the 36C03 type 245?
    Asked on 9/16/2011 by Mike from Reading, PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the manufacturer recommends 36C03-433 as the replacement for that unit.

      Answered on 9/19/2011 by PexSupply Staff from NY
  • 3/4" X 3/4" Universal Gas Valve, 24 VAC, Side Outlets Tapped And Plugged

    Q:

    is this replace 36c94 type 243
    Asked on 4/28/2011 by jm from sf

    1 answer

    • CUSTOMER CARE

      A:

      This valve may work if the specifications match up, but the manufacturer does not list a replacement for the 36C94-243. It is likely an OEM part.

      Answered on 4/29/2011 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?