1/2" X 3/4" Universal Gas Valve, 750 Mv Zoom

1/2" X 3/4" Universal Gas Valve, 750 Mv

SKU:36C03U-333

Brand: White Rodgers

White Rodgers
Qty Price
$109.65
/ each
$317.85 / box (3 units x $105.95)
In Stock! Ships in 24-48 Hours
(18 Available)
1

Resources

Specs

Fuel Type: Natural Gas
Inlet Size: 1/2"
Outlet Size: 3/4"
Capacity (BTU): 230
000
Ignition Type: Standing Pilot
Voltage:
?
750 Mv

Description for White Rodgers 36C03U-333

36C Snap Open, Single Function, HSI, DSI, and Standing Piolot Gas Valve

Features

  • Universal Gas Valve
  • 1/2" X 3/4"
  • 750 Mv
  • Side Outlets Tapped And Plugged
  • Reducer Bushings
  • (1/2" To 3/8" And 3/4" To 1/2")
  • Includes LP Conversion Kit
  • ECO Terminals

1/2" X 3/4" Universal Gas Valve, 750 Mv

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" X 3/4" Universal Gas Valve, 750 Mv
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
5.0

Perfect replacement

By BDJ

from Chattanooga, TN

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 750 Mv:

Worked perfectly for a warehouse hanging heater.

 
5.0

success

By woodragger

from Fall River

Verified Buyer

Comments about 1/2" X 3/4" Universal Gas Valve, 750 Mv:

I did my research and found this model to be the right replacement for an older model that I had.I went in perfect and no extra parts. Thanks

(0 of 1 customers found this review helpful)

 
5.0

Works fine good as new prompt delevry

By csgati

from ca

Verified Buyer

Comments about 1/2" X 3/4" Universal Gas Valve, 750 Mv:

Old heater no direct replacement this made it work again

 
4.0

easy install

By papa fix-it

from hickory hillss IL.

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 750 Mv:

replaced existing valve perfectly, no adaptions fit right in it's place.started heaters works great!

 
4.0

i would buy this valve again

By Sam

from Slater, Mo

Verified Buyer

Comments about 1/2" X 3/4" Universal Gas Valve, 750 Mv:

The white rodgers gas valve works very good on my boiler. I HAD NO PROBLEM PUTTING IT ON.I would recmmend pexsupply

 
5.0

Great instructions

By Moe

from Sheldon, Vt

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 750 Mv:

Instructions cam with wiring diagrams to help explain how to use or setup product. Great

 
5.0

Great replacement.... got the heat back

By TJ

from New York

Verified Buyer

Comments about 3/4" X 3/4" Universal Gas Valve, 750 Mv:

Used this valve to replace mine which was not keeping the pilot lit, even with a new thermopile, on a 70's [@] natural gas fired boiler. It was essentially identical to the original except for the addition of side ports to make it a universal model. I used it with a Honeywell thermopile and it runs it just fine. Best price anywhere, why would I go to the local plumbing place and be discriminated against with a nice 100% markup just because I'm not a pro? The heat is back on and my wallet is not empty.

 
5.0

worked as designed

By Grousin

from Wisconsin

Verified Buyer

Comments about 1/2" X 3/4" Universal Gas Valve, 750 Mv:

a universal lower cost option as a replacment for the factory installed gas valve.

 
5.0

Great Price

By The Cleaner

from Wauwatosa, WI

Verified Buyer

Comments about 1/2" X 3/4" Universal Gas Valve, 750 Mv:

We put the valve into a space heater. Finally, heat again! The price was the best ANYWHERE.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 7 Answers
Displaying questions 1-3
  • 1/2" X 3/4" Universal Gas Valve, 750 Mv

    Q:

    what is the btu output of this valve?
    Asked on 4/12/2012 by Ken from South Bend

    4 answers

    • VERIFIED BUYER

      A:

      I'm useing it on a 65,000 output/80,000 input with no problem.

      Answered on 4/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      dear powerreviews,
      the short answer is 230,000 BTU/Hr;
      I bought the White Rodgers 36C03U-433 which has the 3/4" input and 3/4" output. the box states: 280,000 BTU/Hr AGA gas; in the specs at their website http://s3.pexsupply.com/manuals/***.****08/White-Rodgers-36C-Gas-Valve.PDF it states the 36C03U-333, with 1/2" input and 3/4" output, has a rated range of regulation is between 30,000 and 290,000 BTU/Hr and 230,000 BTU/Hr with a 1" pressure drop capacity. I would say then that your looking at 230,000 BTU/Hr maximum capacity for your model.
      another feature about this valve is that it works at minus 40 degrees and up to 175 degrees ambient temperatures, which would work well in a cabin or cottage applications if you were entering from the cold at subzero temps.
      I purchased a Fuse Thermo Rollout (228 deg C) to place somewhere in the burning chamber in case of a fire or explosion. hopefully it will handle this addition, but the current is only 750 mv so i'm not sure yet, until i try to install it.
      greg

      Answered on 4/12/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      230,000 Btu

      Answered on 4/13/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Click the "Manuals" tab on this page and open the product specifications.
      There is a table showing BTU capacity given LP or NG and various pipe sizes.

      Answered on 4/13/2012 by Another PexSupply Customer
  • 3/4" X 3/4" Universal Gas Valve, 750 Mv

    Q:

    Does this valve have a black EPU wire
    Asked on 9/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This valve has a black wire at the top of the unit.

      Answered on 10/21/2011 by PexSupply Staff from NY
  • 1/2" X 3/4" Universal Gas Valve, 750 Mv

    Q:

    is it 24V 60HZ with a pilot?
    Asked on 5/3/2011 by Anonymous

    2 answers

Displaying questions 1-3

Do you have a question about this product?