3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, Five 30" Leads With 5 Terminals Zoom

3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, Five 30" Leads With 5 Terminals

SKU:36C84-913

Brand: White Rodgers

White Rodgers
Qty Price
$249.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Propane
Gas Type: Liquid Propane
Natural Gas
Voltage:
?
24v
24v
Capacity (BTU): 280
000
Inlet Size: 3/4"
Outlet Size: 3/4"

Description for White Rodgers 36C84-913

With Redundant Pilot Solenoid Main Gas Regulator, Integral Gas Pressure Switch and Electrical Connection on the Gas Valve for Mercury Flame Sensor Connection

Features

  • 3/4" X 3/4"
  • 24 VAC
  • Redundant (Pilot) Valve
  • Fast Opening
  • 1/4" Pilot Fitting
  • LP Kit
  • 2 Each Extra Jumpers And 30" Leads
  • Plug In Pilot Socket On Outlet Side
  • Reducer Bushings
  • 1/4" Quick Connect Terminals (C,C,S)
  • Five 30" Leads With 5 Termin

3/4" X 3/4" Gas Valve, 24 VAC, Redundant (Pilot) Valve, Fast Opening, Five 30" Leads With 5 Terminals

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
Displaying questions 1-2

Do you have a question about this product?