Description
Compact Multifunction Valves Designed to Meet the Requirements for use with All Types of Intermittent Ignition Systems (Cycle-Pilot, Proven Pilot, Direct Spark Ignition and Hot Surface Ignition)

Features
  • 1/2" X 3/4"
  • 24 VAC, Redundant (Pilot) Valve
  • Natural Gas Only
  • 1/4" Pilot Fitting
  • 5 Pin Polarized Connector
  • Reducer Bushings
  • Cycle Pilot Valve Used With 3098 Type Mercury Flame Sensors
  • F115-0087 Wiring Harness
  • 21D18-14 Cycle Pilot
Read more
Specs
Fuel Type:
Natural Gas
Inlet Size:
1/2"
Outlet Size:
3/4"
Capacity (BTU):
140000
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A