Combo Gas Valve, Single Stage, Fast Opening Zoom

Combo Gas Valve, Single Stage, Fast Opening

SKU:36J22-214

Brand: White Rodgers

White Rodgers
Qty Price
$53.65
/ each
$257.75 / box (5 units x $51.55)
In Stock! Ships in 24-48 Hours
(128 Available)
0

Resources

Specs

Fuel Type: Propane
Gas Type: Natural Gas
Fuel Type: Natural Gas
Gas Type: Liquid Propane
Voltage:
?
24v
24v
Capacity (BTU): 226
800
Inlet Size: 1/2"
1/2" NPT
Outlet Size: 1/2"

Description for White Rodgers 36J22-214

Features

  • Combination Gas Valve
  • Single Stage
  • Fast Opening
  • Inlet / Outlet pressure taps
  • Plastic hose barb (for connection to 1/4"hose/flexible tubing)
  • LP gas conversion kit
  • Inlet/Outlet reducer bushings (1/2 NPT x 3/8 NPT)
  • Regulator calibrated to 3.5 ± 0.3"

Combo Gas Valve, Single Stage, Fast Opening

REVIEW SNAPSHOT®

by PowerReviews
White RodgersCombo Gas Valve, Single Stage, Fast Opening
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

rodgers gas valve

By cybermil

from cary,nc

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Fast Opening:

came with excellent installation instructions and tips. High quality item.

 
5.0

As described.

By dag19

from Fort Worth, TX

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Fast Opening:

The gas valve I ordered showed up. Just so happens that this part number was NOT in fact a direct replacement for the old part number as White Rodgers had suggested. The dimensions were way off. Still operates like a gas valve though only with modifications to the furnace heat shields.

 
4.0

Almost perfect replacement

By Ray

from WV

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Fast Opening:

Had an older model Gemini White Rogers valve. Said this valve would replace it. All electrical connections and vacuum tube fit perfectly. New valve was about an inch longer, so had to replace a connecting pipe with one an inch shorter. Working great!

 
5.0

Gas Valve, great price!

By WincoKL

from Gresham, Oregon

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Fast Opening:

Needed a new gas valve, couldn't find local. Pex was easy to work with, ordered part and received it quickly. My old valve was outdated and a new part number replaced it. When I received the part it was slightly different. I called customer service and was guided through the install. Thanks so much for your help and great service. Keep it up, thanks Ken

 
5.0

gas valve

By dhall764

from baltimore

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Fast Opening:

Gas valve worked great thanks

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers