Combo Gas Valve, Single Stage, Slow Opening Zoom

Combo Gas Valve, Single Stage, Slow Opening

SKU:36J24-214

Brand: White Rodgers

White Rodgers
Qty Price
$57.15
/ each
$274.75 / box (5 units x $54.95)
In Stock! Ships in 24-48 Hours
(38 Available)
1

Resources

Specs

Fuel Type: Propane
Natural Gas
Inlet Size: 1/2"
Outlet Size: 1/2"
Capacity (BTU): 100
000
Voltage:
?
24v

Description for White Rodgers 36J24-214

Features

  • Combination Gas Valve
  • Single Stage
  • Slow Opening
  • Inlet / Outlet pressure taps
  • Plastic hose barb (for connection to 1/4" hose/flexible tubing)
  • LP gas conversion kit
  • Inlet/Outlet reducer bushings (1/2 NPT x 3/8 NPT)
  • Regulator calibrated to 3.5 ± 0.3"

Combo Gas Valve, Single Stage, Slow Opening

REVIEW SNAPSHOT®

by PowerReviews
White RodgersCombo Gas Valve, Single Stage, Slow Opening
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

White Rodgers Gas Valve

By Jersey Mark

from Central NJ

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Slow Opening:

Excellent service and delivery.
Great help on phone with questions.

 
5.0

Does the Job at a Great Price

By Brian the Plummer

from Jackson, NJ

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Slow Opening:

This valve was a direct replacement for an older WR Valve and was priced better that anywhere on the Internet.

 
5.0

Did the Trick

By RHK

from Northern NJ

Verified Buyer

Comments about Combo Gas Valve, Single Stage, Slow Opening:

Valve works perfectly and came with adapters for several applications.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Combo Gas Valve, Single Stage, Slow Opening

    Q:

    is this valve a direct replacement for white rodgers 36E98-205 used in trane XE 80
    Asked on 1/1/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, part 36J24-214 is the manufacturer's recommended replacement for the obsolete 36E98-205.

      Answered on 1/3/2012 by PexSupply Staff from NY
  • Combo Gas Valve, Single Stage, Slow Opening

    Q:

    Can this valve be used in place of 36E97-204?

    If not, is 36E97-204 available? or is there another valve that can be used in place of 36E97-204?
    Asked on 11/13/2010 by Anonymous from Carol Stream, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 36J24-214 is the manufacturer's suggested replacement for the 36E97-204.

      Answered on 1/14/2011 by PexSupply Staff from NY
  • Combo Gas Valve, Single Stage, Slow Opening

    Q:

    what is the hose barb fitting for?
    Asked on 10/8/2010 by Bob from monroe twp,nj

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, "some models feature pressure tap bosses that eliminate
      the need for a separate fitting when checking pressure. If valve is equipped with pressure tap bosses, back outlet pressure test screw out one turn. For models with 1/8 NPT threaded taps, the outlet pressure tap plug will need to be removed and a separate hose fitting installed. Attach a hose and manometer to the outlet pressure boss of the valve"

      Answered on 10/8/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?