Daytona
Description
Features
  • Gas Water Heater Control
  • For LP Gas Only
  • 1/2" N.P.T. Inlet
  • 1/2" Inverted Flare Outlet With Left Hand Thread
  • 70 Degrees F-160 Degrees F Range
  • Fully Regulated Main And Pilot Regulators Fixed At 10.0" W.C. Single Cycle E.C.O. Set At 195 Degrees F
Read more
Specs
Application:
Accessory
Inlet Size:
1/2" NPT
Outlet Size:
1/2" Inverted Flare
Pilot Connection:
1/4" Compression Fitting
Mount:
3/4" NPT
1-1/4" Shank Length
Insertion Length:
4-1/2"
Pressure Reg Setting:
10.0" W.C. (Main Burner)
Fixed (Pilot)
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    3 Product Reviews

    Product Q&A