Gas Water Heater Control (Nat Gas) Zoom

Gas Water Heater Control (Nat Gas)

SKU:37C73U-168

Brand: White Rodgers

White Rodgers
Qty Price
$86.95
/ each
In Stock! Ships in 24-48 Hours
(39 Available)
2

Specs

Application: Accessory
Inlet Size: 1/2" NPT
Outlet Size: 1/2" Inverted Flare
Pilot Connection: 1/4" Compression Fitting
Mount: 3/4" NPT
1-1/4" Shank Length
Insertion Length: 4-1/2"
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Fixed (Pilot)

Description for White Rodgers 37C73U-168

Features

  • Gas Water Heater Control
  • For Nat Gas Only
  • 1/2" N.P.T. Inlet
  • 1/2" Inv Flare Outlet
  • 70 Degrees F-160 Degrees F Range
  • Fully Reg Main And Pilot Reg Fixed At 3.5" W.C., Single Cycle E.C.O. Set At 195 Degrees F

Gas Water Heater Control (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersGas Water Heater Control (Nat Gas)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Same as original

By White collar mechanic

from Chicago

Verified Buyer

Comments about Gas Water Heater Control (Nat Gas):

The pilot solenoid went bad on my old valve. I cross referenced using the info provided by Pex Supply and ordered new. Came on time, installed, works great. Thanks Pex!

 
5.0

Works great!

By Clearwater man

from Clearwater, FL

Verified Buyer

Comments about Gas Water Heater Control (LP Gas):

Never taking a cool shower again after replacing this.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons