Water Heater Gas Valve Control, Nat Gas (1" Shank) Zoom

Water Heater Gas Valve Control, Nat Gas (1" Shank)

SKU:37C73U-170

Brand: White Rodgers

White Rodgers
Qty Price
$88.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Shank Length: 1"
Replaces: Rheem 37C73U-836
Temperature Range (F): 70 to 160°F
Pressure Reg Setting: 4.9" W.C. (Pilot)
4" W.C. (Main)
Inlet Size: 1/2" NPT
Outlet Size: 1/2" Inverted Flare
Pilot Connection: 1/4" Compression Fitting
Mount: 3/4" NPT
4 1/2" Bulb Insertion Length
Type: Natural Gas (NG)
Standards Met: CSA
Application: Accessory

Description for White Rodgers 37C73U-170

Gas water heater control for replacement of standard gas water heater controls with built-in E.C.O. (Energy Cut Off)

Features

  • Automatic shut-off of main and pilot gas in the event of pilot failure
  • Built-in E.C.O. non-cycling high limit
  • Pilot gas cock with safe lighting feature and filter temperature adjustment
  • Manifold pressure tap
NOTE: See "Brochure" document in Manuals tab above for Cross Reference Chart

Water Heater Gas Valve Control, Nat Gas (1" Shank)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWater Heater Gas Valve Control, Nat Gas (1-1/4"" Shank)
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Works great

        By Joe

        from New Hampton, IA

        Verified Buyer

        Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4"" Shank):

        The new thermostat works great. It was very easy to change. It took longer to drain the water from the hot water heater into buckets and dump the buckets then it took to change the thermostat itself.

         
        5.0

        A product that really works

        By Bob

        from Shelton, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Water Heater Gas Valve Control, Nat Gas (2-1/4"" Shank):

              I replace my AO Smith with a White Rodgers water heater gas temperature control valve that I purchase from Pexsupply. The instruction that came with the valve was easy to under stand. The White Rodgers water valve works very good. It keeps my hot water at a constant temperature. The price was very reasonable. Shipping was reasonable. Thank you Pexsupply.

              • Was this a gift?:
              • No
               
              5.0

              Direct Replacement - works great

              By Grumpy Dude

              from Lawrenceville, GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4"" Shank):

                    Shipped on time. GREAT price.
                    REPLACED #37C73U - 273 Works perfectly!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Easy to install

                    By Black Horse

                    from Dallas, TX

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4"" Shank):

                          Easy to use and install. Draining the tank is easy if you need to, open the emergency relief valve. Replacing the thermocouple at the same time is a recommended procedure. Make sure the emergency relief valve is closed and the tank is filled before trying to light the pilot light.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Quick Delivery

                          By Paul

                          from Oberlin, Ohio

                          Verified Buyer

                          Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4"" Shank):

                          Gas Valve fit perfectly and was easy to install.

                           
                          5.0

                          gas valve

                          By ski

                          from Milwaukee,WI

                          Verified Buyer

                          Comments about Water Heater Gas Valve Control, Nat Gas (2-1/4"" Shank):

                          The gas valve was new and in the original box.Havent used it yet. The hot water started working properly after I ordered the new valve.Imagine that!!!Very impressed of the cost.[@] wanted much much more..For the same product...

                           
                          5.0

                          Water heater control box works fine

                          By chepp

                          from Claremont, CA

                          Verified Buyer

                          Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4"" Shank):

                          It was easy to find the right control box for my water heater online. Pex sent it promptly. It fit correctly and works fine.

                          Displaying reviews 1-7

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • Water Heater Gas Valve Control, Nat Gas (2-1/4"" Shank)

                            Q:

                            can you tell me if any of your white rodgers 37c73u-170 series gas valves will work as a replacement for a white rodgers 37c73u-246 gas valve, Thanks!
                            Asked on 4/20/2013 by Tom from Omaha, NE

                            1 answer

                            • CUSTOMER CARE

                              A:

                              A.O. Smith part 9000246005 is the current part number for 37C73U-246.

                              Answered on 4/29/2013 by PexSupply Staff from NY
                          • Water Heater Gas Valve Control, Nat Gas (2-1/4"" Shank)

                            Q:

                            what is the filter temperature adjustment for the 37c73u-172 white rodgers gas valve. Where is it and what does it do?
                            Asked on 1/27/2012 by mike from milwaukee, wi

                            1 answer

                          Displaying questions 1-2

                          Do you have a question about this product?