Water Heater Gas Valve Control, Nat Gas (2-1/2" Shank) Zoom

Water Heater Gas Valve Control, Nat Gas (2-1/2" Shank)

SKU:37C73U-171

Brand: White Rodgers

White Rodgers
Qty Price
$88.95
/ each
$424.75 / box (5 units x $84.95)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Shank Length: 2-1/2"
Replaces: AO Smith 37C73U-274
Temperature Range (F): 70 to 160°F
Pressure Reg Setting: 4" W.C. (Pilot & Main)
Inlet Size: 1/2" NPT
Outlet Size: 1/2" Inverted Flare
Pilot Connection: 1/4" Compression Fitting
Mount: 3/4" NPT
4 1/2" Bulb Insertion Length
Type: Natural Gas (NG)
Standards Met: CSA
Application: Accessory

Description for White Rodgers 37C73U-171

Gas water heater control for replacement of standard gas water heater controls with built-in E.C.O. (Energy Cut Off)

Features

  • Automatic shut-off of main and pilot gas in the event of pilot failure
  • Built-in E.C.O. non-cycling high limit
  • Pilot gas cock with safe lighting feature and filter temperature adjustment
  • Manifold pressure tap
NOTE: See "Brochure" document in Manuals tab above for Cross Reference Chart

Water Heater Gas Valve Control, Nat Gas (2-1/2" Shank)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWater Heater Gas Valve Control, Nat Gas (1" Shank)
 
4.9

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 13 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Good product

By Inocencio

from Houston, TX

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Received this product within 4-7 days. I didnt have to make an account to order but I would make one next time i need something. Good price, local stores were like 30 dollars more for the thermostat it was fairly easy to install. Replace the old one because it wouldnt ignite when twisted but new one did the job right. If Ihave problems i'll post back here! :) go coogs!

 
5.0

Perfect fit

By Guitarpicr

from St. Louis, Mo

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Was a perfect replacement for the old valve - Fired up & worked as expected.

 
5.0

Exactly what I needed

By Guitarpicr

from St. Louis, Mo

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Was a perfect match to the old valve - Worked as expected out of the box. Will be back for sure

 
5.0

Perfect Replacement

By GMF

from Frisco, TX

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Perfect replacement for a slowly faulting, 10+ years old, earlier version of the same valve. Comes with fail-safe instructions, new pilot lighting instructions sticker for your tank. I am completely happy with this product! It took me a little over 90 minutes to install and I am fussy about not making any messes and doing things once - doing it right!

(1 of 1 customers found this review helpful)

 
4.0

Water heater replacement gas valve

By N/A

from Rural eastern Kansas (not within a city)

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Valve was he precise item I needed and was received sooner than I suspected it would be. FYI--leave the tight fitting, clear sleeve ON the temperature probe when installing. This information was not relayed with the unit, otherwise it would have received 5 stars. Not the vendors fault, they do get 5 stars.

(1 of 1 customers found this review helpful)

 
5.0

Great Valve Control

By Daniel

from New Jersey

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Very good product, it was a perfect fit for my 18 years old water heater.
Easy to install, the instruction brochure was helpful.
The price was the best that I found online, the shipping was fast, I have received it next day.
I trust supplyhouse, bought in past from them and their customer support is very friendly and helpful.
Thank you.

 
5.0

Works great

By Joe

from New Hampton, IA

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

The new thermostat works great. It was very easy to change. It took longer to drain the water from the hot water heater into buckets and dump the buckets then it took to change the thermostat itself.

 
5.0

A product that really works

By Bob

from Shelton, WA

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank):

I replace my AO Smith with a White Rodgers water heater gas temperature control valve that I purchase from Pexsupply. The instruction that came with the valve was easy to under stand. The White Rodgers water valve works very good. It keeps my hot water at a constant temperature. The price was very reasonable. Shipping was reasonable. Thank you Pexsupply.

  • Was this a gift?:
  • No
 
5.0

Direct Replacement - works great

By Grumpy Dude

from Lawrenceville, GA

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Shipped on time. GREAT price.
REPLACED #37C73U - 273 Works perfectly!

  • Was this a gift?:
  • No
 
5.0

Easy to install

By Black Horse

from Dallas, TX

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Easy to use and install. Draining the tank is easy if you need to, open the emergency relief valve. Replacing the thermocouple at the same time is a recommended procedure. Make sure the emergency relief valve is closed and the tank is filled before trying to light the pilot light.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank)

    Q:

    can you tell me if any of your white rodgers 37c73u-170 series gas valves will work as a replacement for a white rodgers 37c73u-246 gas valve, Thanks!
    Asked on 4/20/2013 by Tom from Omaha, NE

    1 answer

    • CUSTOMER CARE

      A:

      A.O. Smith part 9000246005 is the current part number for 37C73U-246.

      Answered on 4/29/2013 by PexSupply Staff from NY
  • Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank)

    Q:

    what is the filter temperature adjustment for the 37c73u-172 white rodgers gas valve. Where is it and what does it do?
    Asked on 1/27/2012 by mike from milwaukee, wi

    1 answer

Displaying questions 1-2

Do you have a question about this product?