Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank) Zoom

Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank)

SKU:37C73U-174

Brand: White Rodgers

White Rodgers
Qty Price
$89.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Shank Length: 1-1/4"
Replaces: AO Smith 37C73U-652
Temperature Range (F): 70 to 155°F
Pressure Reg Setting: 5" W.C. (Pilot & Main)
Inlet Size: 1/2" NPT
Outlet Size: 1/2" Inverted Flare
Pilot Connection: 1/4" Compression Fitting
Mount: 3/4" NPT
4 1/2" Bulb Insertion Length
Type: Natural Gas (NG)
Standards Met: CSA
Application: Accessory

Description for White Rodgers 37C73U-174

Gas water heater control for replacement of standard gas water heater controls with built-in E.C.O. (Energy Cut Off)

Features

  • Automatic shut-off of main and pilot gas in the event of pilot failure
  • Built-in E.C.O. non-cycling high limit
  • Pilot gas cock with safe lighting feature and filter temperature adjustment
  • Manifold pressure tap
NOTE: See "Brochure" document in Manuals tab above for Cross Reference Chart

Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank)

REVIEW SNAPSHOT®

by PowerReviews
White RodgersWater Heater Gas Valve Control, Nat Gas (1-1/4" Shank)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Perfect Replacement

By GMF

from Frisco, TX

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Perfect replacement for a slowly faulting, 10+ years old, earlier version of the same valve. Comes with fail-safe instructions, new pilot lighting instructions sticker for your tank. I am completely happy with this product! It took me a little over 90 minutes to install and I am fussy about not making any messes and doing things once - doing it right!

(1 of 1 customers found this review helpful)

 
4.0

Water heater replacement gas valve

By N/A

from Rural eastern Kansas (not within a city)

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Valve was he precise item I needed and was received sooner than I suspected it would be. FYI--leave the tight fitting, clear sleeve ON the temperature probe when installing. This information was not relayed with the unit, otherwise it would have received 5 stars. Not the vendors fault, they do get 5 stars.

(1 of 1 customers found this review helpful)

 
5.0

Great Valve Control

By Daniel

from New Jersey

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

Very good product, it was a perfect fit for my 18 years old water heater.
Easy to install, the instruction brochure was helpful.
The price was the best that I found online, the shipping was fast, I have received it next day.
I trust supplyhouse, bought in past from them and their customer support is very friendly and helpful.
Thank you.

 
5.0

Works great

By Joe

from New Hampton, IA

Verified Buyer

Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

The new thermostat works great. It was very easy to change. It took longer to drain the water from the hot water heater into buckets and dump the buckets then it took to change the thermostat itself.

 
5.0

A product that really works

By Bob

from Shelton, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank):

        I replace my AO Smith with a White Rodgers water heater gas temperature control valve that I purchase from Pexsupply. The instruction that came with the valve was easy to under stand. The White Rodgers water valve works very good. It keeps my hot water at a constant temperature. The price was very reasonable. Shipping was reasonable. Thank you Pexsupply.

        • Was this a gift?:
        • No
         
        5.0

        Direct Replacement - works great

        By Grumpy Dude

        from Lawrenceville, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

              Shipped on time. GREAT price.
              REPLACED #37C73U - 273 Works perfectly!

              • Was this a gift?:
              • No
               
              5.0

              Easy to install

              By Black Horse

              from Dallas, TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

                    Easy to use and install. Draining the tank is easy if you need to, open the emergency relief valve. Replacing the thermocouple at the same time is a recommended procedure. Make sure the emergency relief valve is closed and the tank is filled before trying to light the pilot light.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Quick Delivery

                    By Paul

                    from Oberlin, Ohio

                    Verified Buyer

                    Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

                    Gas Valve fit perfectly and was easy to install.

                     
                    5.0

                    gas valve

                    By ski

                    from Milwaukee,WI

                    Verified Buyer

                    Comments about Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank):

                    The gas valve was new and in the original box.Havent used it yet. The hot water started working properly after I ordered the new valve.Imagine that!!!Very impressed of the cost.[@] wanted much much more..For the same product...

                     
                    5.0

                    Water heater control box works fine

                    By chepp

                    from Claremont, CA

                    Verified Buyer

                    Comments about Water Heater Gas Valve Control, Nat Gas (1-1/4" Shank):

                    It was easy to find the right control box for my water heater online. Pex sent it promptly. It fit correctly and works fine.

                    Displaying reviews 1-10

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    2 Questions | 2 Answers
                    Displaying questions 1-2
                    • Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank)

                      Q:

                      can you tell me if any of your white rodgers 37c73u-170 series gas valves will work as a replacement for a white rodgers 37c73u-246 gas valve, Thanks!
                      Asked on 4/20/2013 by Tom from Omaha, NE

                      1 answer

                      • CUSTOMER CARE

                        A:

                        A.O. Smith part 9000246005 is the current part number for 37C73U-246.

                        Answered on 4/29/2013 by PexSupply Staff from NY
                    • Water Heater Gas Valve Control, Nat Gas (2-1/4" Shank)

                      Q:

                      what is the filter temperature adjustment for the 37c73u-172 white rodgers gas valve. Where is it and what does it do?
                      Asked on 1/27/2012 by mike from milwaukee, wi

                      1 answer

                    Displaying questions 1-2

                    Do you have a question about this product?