3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 120 Degrees Zoom

3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 120 Degrees

SKU:3F01-140

Brand: White Rodgers

White Rodgers
Qty Price
$5.15
/ each
$48.50 / box (10 units x $4.85)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Fan Control
Motor: 10A @ 120VAC
5A @ 240VAC
Features: Fixed Temperature
Cut-Out Temperature: 120°F
Cut-In Temperature: 140°F
Switch Action: Close on Rise
Pilot Duty Rating: 125 VA @ 120 Vac
125 VA @ 277 Vac
125 VA @ 240 Vac

Description for White Rodgers 3F01-140

Designed for quick on-job replacement

Features

  • Easy to remember type numbers -"L" for Limit - "F" for Fan
  • Last three numbers indicate cut-out temperatures on limits and cut-in temperatures on fan controls
  • Mounting holes match standard 3/4" snap discs
  • Tab-to-screw terminal adapters furnished

3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 120 Degrees

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees
 
5.0

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (32)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (29), Business (4)

Reviewed by 33 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
5.0

big things come in small packages

By Ron

from Western Colorado

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 120 Degrees F, Cut-Out - 110 Degrees F:

Mounted it on a wood stove to control fan and works great.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

snap disc

By pellet man

from Stroudsburg pa

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

Super great price. Item arrived quickly. Just as described

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Perfect: Pellet stove replacement

By Jon

from Hillsboro, NH

Verified Reviewer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 120 Degrees F, Cut-Out - 110 Degrees F:

My pellet stove (Hudson River Kinderhook) started acting flaky (room fan sporadically turned high and low, and the stove was complaining about "no fire"), and I eventually figured out it was the exhaust sensor.

I bypassed the sensor, and the stove was fine (though I never ran the stove while I wasn't home - presumably the sensor is there for a reason...)

A five minute fix to replace the sensor, and the stove is back in operation!

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

excellent

By vert

from truckee, ca

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

item as described.
excellent price.
timely delivery.

its all good!

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

i would glady buy a product for you

By clyde

from ny ny

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

if you don`t know how to use it get help

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

My kitchen is warmer

By Bill

from Philadelphia, PA

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

I replaced thermostats with a higher set-point as installed years ago. A new boiler runs the radiators cooler, so changing these thermostats has improved the toe-kick heaters performance. Direct easy replacement.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again if I ever need one.

By Mr. Mechanic

from El paso, IL

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

I used this fan switch on my old Hastings garage heater. I was having trouble with the old fan switch and trouble finding one that would replace it. I came across this one. I put it on and it worked perfect. The customer service people at SuppleHouse were very helpful and friendly. This is the company you want to deal with when it comes to customer service.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

No Problems

By Bob the Builder

from Bend Oregon

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

Works as descibed, seems to be of good quality and no problems so far. Shipping was within reason as well.

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
4.0

it works

By highlandwe

from Lacrosse, wi

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

received in a timely manor and it has worked just fine.

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
5.0

Heat and Glow fireplace fan control

By Joel

from Iowa

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 120 Degrees F, Cut-Out - 110 Degrees F:

It is a direct replacement for the fan control on my Heat and Glow fireplace. I ordered and got the mount because the original control was riveted the mount.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 7 Answers
Displaying questions 1-3
  • 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F

    Q:

    When this part fails.... Does it fail in the open (off) or closed (on) state?
    Asked on 1/25/2015 by Drew from Buffalo,NY

    1 answer

    • CUSTOMER CARE

      A:

      usually open

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • 3/4" Snap Disc Fan Control, Cut-In- 130 Degrees F, Cut-Out - 115 Degrees F

    Q:

    I am looking for a replacement part of Therm-o-disc, Inc. The back of the part has many numbers on it. 3F01-130 is one of them. This kind of looks like the part, but the piece is flat on the north end of the picture above which appears to be pointing toward the sky. Is this the part?
    Asked on 9/23/2010 by Cheri from Wisconsin

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend making your decision based on the part numbers, not the appearance. Since these two part numbers match up, this is most likely the replacement part you are looking for. You could also contact the manufacturer (White Rodgers) for guidance.

      Answered on 9/29/2010 by PexSupply Staff from NY
  • 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F

    Q:

    Does this snap disc close on temperature rise at 110 degrees and stay closed until (it opens) the temperature drops to 90 degrees?
    Asked on 9/21/2010 by Anonymous

    5 answers

    • CUSTOMER CARE

      A:

      Yes, it will close on temperature rise and open when the temperature drops. You can take a look at the manual for more information - http://s3.pexsupply.com/manuals/1249544603208/White-Rodgers-3F01-11.pdf

      Answered on 9/22/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes +/- 2 Deg.

      Answered on 1/5/2011 by solarman from KC MO
    • VERIFIED BUYER

      A:

      disc closes on temp rise around 120 and will open around 90 give or take a little

      Answered on 7/11/2011 by aflski from macon mo
    • VERIFIED BUYER

      A:

      Yes, you've got it right

      Answered on 12/2/2011 by Do it yourself dude. from Farmingdale, Maine
    • VERIFIED BUYER

      A:

      Yes. It works well for my purpose. I use it as a fan controller for a solar hot air furnace. I am very happy with it's performance.

      Answered on 12/18/2011 by S from MA
Displaying questions 1-3

Do you have a question about this product?