3/4" Snap Disc Fan Control, Cut-In- 350 Degrees F, Cut-Out - 320 Degrees Zoom

3/4" Snap Disc Fan Control, Cut-In- 350 Degrees F, Cut-Out - 320 Degrees

SKU:3F01-350

Brand: White Rodgers

White Rodgers
Qty Price
$5.15
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Fan Control
Motor: 10A @ 120VAC
5A @ 240VAC
Features: Fixed Temperature
Cut-Out Temperature: 320°F
Cut-In Temperature: 350°F
Switch Action: Close on Rise
Pilot Duty Rating: 125 VA @ 120 Vac
125 VA @ 277 Vac
125 VA @ 240 Vac

Description for White Rodgers 3F01-350

Designed for quick on-job replacement

Features

  • Easy to remember type numbers -"L" for Limit - "F" for Fan
  • Last three numbers indicate cut-out temperatures on limits and cut-in temperatures on fan controls
  • Mounting holes match standard 3/4" snap discs
  • Tab-to-screw terminal adapters furnished

3/4" Snap Disc Fan Control, Cut-In- 350 Degrees F, Cut-Out - 320 Degrees

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees
 
5.0

(based on 25 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (21), Business (4)

Reviewed by 25 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
4.0

it works

By highlandwe

from Lacrosse, wi

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

        received in a timely manor and it has worked just fine.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        Heat and Glow fireplace fan control

        By Joel

        from Iowa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Snap Disc Fan Control, Cut-In- 120 Degrees F, Cut-Out - 110 Degrees F:

              It is a direct replacement for the fan control on my Heat and Glow fireplace. I ordered and got the mount because the original control was riveted the mount.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Fireplace fan control

              By Joel

              from Iowa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Snap Disc Fan Control, Cut-In- 200 Degrees F, Cut-Out - 180 Degrees:

                    Used this to control the fan in my fireplace. I did order another one with lower cut in and cut out temps.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    works good

                    By D_Man3

                    from Garrettsville ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

                          works very well just like a thermostat turns my fans on and off automatically at the preset temps.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Accurate description & fit

                          By Butternut Pellet Guy

                          from Butternut, WI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Snap Disc Fan Control, Cut-In- 120 Degrees F, Cut-Out - 110 Degrees F:

                                This product is a direct fit replacement (though not OEM) on stoves that have a direct hole to exhaust fan assembly (not metal-on-metal contact type). Is normally open, but closes at a 5 degree lower temp than OEM, making for less mis-starts in cold temp climates.
                                Fits Bosca aperture and screw holes directly. May fit other brands w/o redrill & plug.

                                • Primary use:
                                • Business
                                 
                                5.0

                                worked as intended

                                By craig

                                from detroit

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

                                      worked as intended

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Perfect

                                      By avjmc

                                      from bradenton, FL

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Snap Disc Fan Control, Cut-In- 130 Degrees F, Cut-Out - 115 Degrees F:

                                            I use this item to control heating and venting in the cheminey of back of my RV fridge to increase the performance when the fridge is under the sun.
                                            It's works very well.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Perfect Fit

                                            By Old Timer

                                            from Paris, KY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" Snap Disc Fan Control, Cut-In- 130 Degrees F, Cut-Out - 115 Degrees F:

                                                  The associate that helped me was knowledgeable and was able to find the association between my original part number and this part. It fit exactly as the original and works the fan on our heater as it is supposed to.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Exactly what I Ordered

                                                  By Jerry

                                                  from Strafford, MO

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

                                                        I bought this to replace the snap disc on my Little Rascal pellet stove. It was an exact replacement. Great price my only thought was that the shipping was expensive for such a small part.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Great service, great product

                                                        By Happy Camper

                                                        from near Rock Hill, SC

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F:

                                                              I use the Snap Disc foe solar applications.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              3 Questions | 7 Answers
                                                              Displaying questions 1-3
                                                              • 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F

                                                                Q:

                                                                When this part fails.... Does it fail in the open (off) or closed (on) state?
                                                                Asked on 1/25/2015 by Drew from Buffalo,NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  usually open

                                                                  Answered on 1/26/2015 by Supplyhouse Staff from New York
                                                              • 3/4" Snap Disc Fan Control, Cut-In- 130 Degrees F, Cut-Out - 115 Degrees F

                                                                Q:

                                                                I am looking for a replacement part of Therm-o-disc, Inc. The back of the part has many numbers on it. 3F01-130 is one of them. This kind of looks like the part, but the piece is flat on the north end of the picture above which appears to be pointing toward the sky. Is this the part?
                                                                Asked on 9/23/2010 by Cheri from Wisconsin

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  We would recommend making your decision based on the part numbers, not the appearance. Since these two part numbers match up, this is most likely the replacement part you are looking for. You could also contact the manufacturer (White Rodgers) for guidance.

                                                                  Answered on 9/29/2010 by PexSupply Staff from NY
                                                              • 3/4" Snap Disc Fan Control, Cut-In- 110 Degrees F, Cut-Out - 90 Degrees F

                                                                Q:

                                                                Does this snap disc close on temperature rise at 110 degrees and stay closed until (it opens) the temperature drops to 90 degrees?
                                                                Asked on 9/21/2010 by Anonymous

                                                                5 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, it will close on temperature rise and open when the temperature drops. You can take a look at the manual for more information - http://s3.pexsupply.com/manuals/1249544603208/White-Rodgers-3F01-11.pdf

                                                                  Answered on 9/22/2010 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes +/- 2 Deg.

                                                                  Answered on 1/5/2011 by solarman from KC MO
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  disc closes on temp rise around 120 and will open around 90 give or take a little

                                                                  Answered on 7/11/2011 by aflski from macon mo
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes, you've got it right

                                                                  Answered on 12/2/2011 by Do it yourself dude. from Farmingdale, Maine
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes. It works well for my purpose. I use it as a fan controller for a solar hot air furnace. I am very happy with it's performance.

                                                                  Answered on 12/18/2011 by S from MA
                                                              Displaying questions 1-3

                                                              Do you have a question about this product?