3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals Zoom

3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals

SKU:3F05-1

Brand: White Rodgers

White Rodgers
Qty Price
$12.95
/ each
$99.60 / box (8 units x $12.45)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Application: Fan Control
Temperature Range (F): 90°F to 130°F
Motor: Locked Rotor: 72A @ 120VAC
Full Load: 10A @ 240VAC
Full Load: 14A @ 120VAC
Locked Rotor: 60A @ 240VAC
Differential:
?
20°F
Switch Action: Close on Rise
Pilot Duty Rating: 125 VA @ 240 Vac
125 VA @ 120 Vac
Connection Type: 1/4" Quick Connect
Features: Adjustable Temperature

Description for White Rodgers 3F05-1

Adjustable Snap Disc Thermostat Allows You to Set the Temperature Set Point to Match Your Specific Needs Which Simplifies Inventory

Features

  • 1/4" quick connect terminals are standard
  • Reduces inventory while providing coverage for a wide range of temperature applications
  • Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
  • 2 adjustable fan control models replace 7 fixed snap disc models
  • 5 adjustable limit control models replace 10 fixed snap disc models

3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

90%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10)

        Most Liked Positive Review

         

        This device is ideally suited to the tas

        The White Rodgers Fan Controller is used to automatically regulate an attic fan for a two story frame house located in the north east. Fan comes on when the attic reaches the upper set...Read complete review

        The White Rodgers Fan Controller is used to automatically regulate an attic fan for a two story frame house located in the north east. Fan comes on when the attic reaches the upper set point during the day, and goes off below the lower set point at night. I was able to raise the A/C temperature of the house, and still keep the upper floor of the house comfortable. The A/C doesn't run as much, and my overall power consumption is probably reduced.

        VS

        Most Liked Negative Review

         

        Cost more to ship than to buy

        It works fine, glad to find a place to still get it for my wood furnace. Price wasn't bad, [...]

        It works fine, glad to find a place to still get it for my wood furnace. Price wasn't bad, [...]

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Works Great !!!

        By mikeh

        from maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Snap Disc Fan Control, Temperature Range 140 to 180 Degrees F, Includes Tab-to-Screw Terminals:

              totally adjustable totally cool

              • Primary use:
              • Personal
               
              5.0

              I would buy this product again

              By Flightdrone

              from Knoxville, TN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                    I use this with a solar air heater. I use a 12v battery and fan in line with the switch.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I would buy again

                    By jb

                    from Kansas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                          Used in air solor panal, ajustable being good
                          for my needs

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works well and exactly what I needed

                          By Flightdrone

                          from TN

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Snap Disc Fan Control, Temperature Range 140 to 180 Degrees F, Includes Tab-to-Screw Terminals:

                                Using in a solar heater

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Snap disc temperature switches (3)

                                By none

                                from nevada

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                      Items as advertised, prompt shipping.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Three items

                                      By none

                                      from nevada

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                            Items as advertised, fast shipping

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Does exactly what is is supposed to do.

                                            By Macattack

                                            from WI

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                                  Adjustable temperature setting is great!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  3.0

                                                  Cost more to ship than to buy

                                                  By Dig

                                                  from Illinois

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                                        It works fine, glad to find a place to still get it for my wood furnace. Price wasn't bad, [...]

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Good product

                                                        By EA

                                                        from Chicago, IL

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                                              Did exactly what it was supposed to do. Hard to find a replacement for an older furnace and fan created too much draft so needed to change the temp it would blow at and shut off at. Would be better if the difference could be changed as well, but worked perfect once I found the setting I wanted.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              This device is ideally suited to the tas

                                                              By Tom the homeowner

                                                              from Finger Lakes, NY

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals:

                                                                    The White Rodgers Fan Controller is used to automatically regulate an attic fan for a two story frame house located in the north east. Fan comes on when the attic reaches the upper set point during the day, and goes off below the lower set point at night. I was able to raise the A/C temperature of the house, and still keep the upper floor of the house comfortable. The A/C doesn't run as much, and my overall power consumption is probably reduced.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 7 Answers
                                                                    Displaying questions 1-3
                                                                    • 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals

                                                                      Q:

                                                                      Do you set the pointer at the temp. you want the fan to turn off, or do you set the pointer at the temp. you want the fan to turn on? I currently have it set at 100 for the fan to turn on at 120 and off at 100 is this correct?
                                                                      Asked on 10/3/2012 by Ferg from Saegertown PA

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I find the dial to be a relative indication. I set mine by trial and
                                                                        error, using an external temperature sensor or gun.
                                                                        However, I believe the dial is supposed to represent the turn on
                                                                        temperature.
                                                                        Good Luck
                                                                        Dany

                                                                        Answered on 10/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My understanding is that it just switches when the temperature hits the
                                                                        threshold. In your case it will turn on when the temp rises above 100, and
                                                                        will stay on until the temp falls back below 100.

                                                                        Answered on 10/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Set the temp. to where you want the fan to come on and it will shut off 10 degrees below what you set it at. Example set at 120 degrees it will shut off at 110 degrees.

                                                                        Answered on 10/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The temperature that you set is the "pivot" temperature. I have this on my
                                                                        wood burner. When the stove gets to the set temp, it turns the fan on. When
                                                                        it cools back down to the pivot temperature it will shut the fan off again.
                                                                        This way you are blowing hot air into the room.
                                                                        Mike

                                                                        Answered on 10/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, you should set the switch to the temp that you want it to turn on.  The temp will immediately drop once your fan engages, and shut off when it reaches the lower limit.

                                                                        Answered on 10/9/2012 by Anonymous
                                                                    • 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals

                                                                      Q:

                                                                      Will this snap disc work with 12 volt system.
                                                                      Asked on 8/20/2012 by Ken from Modesto ca

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, this would not work on a 12 volt system, it is only compatible for 120 or 240 volt systems.

                                                                        Answered on 9/14/2012 by PexSupply Staff from NY
                                                                    • 3/4" Snap Disc Fan Control, Temperature Range 90 to 130 Degrees F, Includes Tab-to-Screw Terminals

                                                                      Q:

                                                                      Do have these controls in the range of 70 to 90 deg.?
                                                                      Asked on 1/16/2012 by fred4051 from Franklin, New Hampshire

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, they are not available in that temperature range.

                                                                        Answered on 1/19/2012 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?