113 to 127 Degrees F (Close on Rise) Zoom

113 to 127 Degrees F (Close on Rise)

SKU:3F11-120

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Temperature Range: 113° to 127°F
Max Temp (F): 127°F
Min Temp (F): 113°F
Differential:
?
30°F
Switch: SPST
Switch Action: Close on Rise

Description for White Rodgers 3F11-120

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

113 to 127 Degrees F (Close on Rise)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons