172 to 188 Degrees F (Close on Rise) Zoom

172 to 188 Degrees F (Close on Rise)

SKU:3F11-180

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Temperature Range: 172° to 188°F
Min Temp (F): 172°F
Max Temp (F): 188°F
Differential:
?
30°F
Switch: SPST
Switch Action: Close on Rise

Description for White Rodgers 3F11-180

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

172 to 188 Degrees F (Close on Rise)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons