217 to 232 Degrees F (Close on Rise) Zoom

217 to 232 Degrees F (Close on Rise)

SKU:3F11-225

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Temperature Range: 217° to 232°F
Max Temp (F): 232°F
Min Temp (F): 217°F
Differential:
?
30°F
Switch: SPST
Switch Action: Close on Rise

Description for White Rodgers 3F11-225

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

217 to 232 Degrees F (Close on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers162 to 178 Degrees F (Close on Rise)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great service & delivery

By Bob

from Port Richey , Fla.

Verified Buyer

Comments about 162 to 178 Degrees F (Close on Rise):

Just as described

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 93 to 107 Degrees F (Close on Rise)

    Q:

    "Close on rise" means it comes ON (closes) at between 93 to 107F? But at what temp would it (open) or turn off?
    Asked on 3/9/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      When the temperature rises to its set point, the contacts close or make contact to complete the circuit. The circuit opens when the temperature falls 30°F below the setpoint.

      Answered on 3/16/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?