3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise) Zoom

3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

SKU:3L01-130

Brand: White Rodgers

White Rodgers
Qty Price
$5.15
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Limit Control
Cut-Out Temperature: 130°F
Cut-In Temperature: 115°F
Motor: Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating: 125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action: Open on Rise
Features: Fixed Temperature

Description for White Rodgers 3L01-130

3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good product

By DJ

from Milnor ND

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise):

        bought one to have on hand, the old one still works, just wanted another as the old one is over 5 years old now

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

          Q:

          How much heat can these switches withstand? I want to use it on a flue pipe for my furnace that may reach 280-300 degrees..
          Asked on 2/29/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            This part can withstand temperatures up to 350°F.

            Answered on 3/5/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?