3/4" Snap Disc Fan Control, Cut-In- 100 Degrees F, Cut-Out - 140 Degrees F (Open on Rise) Zoom

3/4" Snap Disc Fan Control, Cut-In- 100 Degrees F, Cut-Out - 140 Degrees F (Open on Rise)

SKU:3L01-140

Brand: White Rodgers

White Rodgers
Qty Price
$5.15
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Limit Control
Cut-Out Temperature: 140°F
Cut-In Temperature: 100°F
Motor: Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating: 125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action: Open on Rise
Features: Fixed Temperature

Description for White Rodgers 3L01-140

3/4" Snap Disc Fan Control, Cut-In- 100 Degrees F, Cut-Out - 140 Degrees F (Open on Rise)

3/4" Snap Disc Fan Control, Cut-In- 100 Degrees F, Cut-Out - 140 Degrees F (Open on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

form, fit, function just what I needed

By A

from Massachusetts

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 310 Degrees F, Cut-Out - 350 Degrees F (Open on Rise):

part was what I needed to fix my unit. as described. quick delivery. competitively priced.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

good product

By DJ

from Milnor ND

Verified Buyer

Comments about 3/4" Snap Disc Fan Control, Cut-In- 140 Degrees F, Cut-Out - 180 Degrees F (Open on Rise):

bought one to have on hand, the old one still works, just wanted another as the old one is over 5 years old now

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

    Q:

    How much heat can these switches withstand? I want to use it on a flue pipe for my furnace that may reach 280-300 degrees..
    Asked on 2/29/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part can withstand temperatures up to 350°F.

      Answered on 3/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?