3/4" Snap Disc Fan Control, Cut-In- 160 Degrees F, Cut-Out - 200 Degrees F (Open on Rise) Zoom

3/4" Snap Disc Fan Control, Cut-In- 160 Degrees F, Cut-Out - 200 Degrees F (Open on Rise)

SKU:3L01-200

Brand: White Rodgers

White Rodgers
Qty Price
$5.05
/ each
$48.50 / box (10 units x $4.85)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Application: Limit Control
Cut-Out Temperature: 200°F
Cut-In Temperature: 160°F
Motor: Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating: 125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action: Open on Rise
Features: Fixed Temperature

Description for White Rodgers 3L01-200

For Regulation of Fan, Blower or High Limit Safety Control

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

3/4" Snap Disc Fan Control, Cut-In- 160 Degrees F, Cut-Out - 200 Degrees F (Open on Rise)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" Snap Disc Fan Control, Cut-In- 115 Degrees F, Cut-Out - 130 Degrees F (Open on Rise)

    Q:

    How much heat can these switches withstand? I want to use it on a flue pipe for my furnace that may reach 280-300 degrees..
    Asked on 2/29/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part can withstand temperatures up to 350°F.

      Answered on 3/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?