Description
For Regulation of Fan, Blower or High Limit Safety Control

Features
  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup
Read more
Manuals (1)
Specs
Application:
Limit Control
Cut-Out Temperature:
200°F
Cut-In Temperature:
160°F
Motor:
Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating:
125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action:
Open on Rise
Features:
Fixed Temperature
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A