3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise) Zoom

3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise)

SKU:3L02-200

Brand: White Rodgers

White Rodgers
Qty Price
$8.65
/ each
$82.50 / box (10 units x $8.25)
In Stock! Ships in 24-48 Hours
(68 Available)
0

Resources

Specs

Application: Limit Control
Cut-In Temperature: Manual Reset
Cut-Out Temperature: 200°F
Motor: Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating: 125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action: Open on Rise
Features: Fixed Temperature

Description for White Rodgers 3L02-200

For Regulation of Fan, Blower or High Limit Safety Control

Features

  • 3/4"
  • Open on Rise
  • SPST
  • Flanged Airstream Mount

3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Easy replacement of OEM unit

By izquik

from Poconos, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise):

        Product was exact replacement for OEM unit. Installation took about 30 seconds! No fitment issues.

        • Primary use:
        • Personal
         
        5.0

        Exactly what I needed - Would buy again!

        By LC

        from North English, Iowa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 180 Degrees F (Open On Rise):

              I needed a replacement for use on my Woodmaster AFS1100 boiler. Fit perfect, hooked up the wires and worked like a charm. Really happy with the product and PexSupply. Shipping was fast

              • Primary use:
              • Personal
               
              5.0

              Worked just like it was supposed to.

              By Chance

              from Centralia, MO

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise):

                    It's been years since we had to replace this, it has stood up in the roughest of manufacturing settings. Now we have the replacement and everything is working great again and we expect it to last just as long as the last one. Thanks.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 2 Answers
                    Displaying question 1
                    • 3/4" Snap Disc Limit Control, Cut-In Manual Reset, Cut-Out 200 Degrees F (Open On Rise)

                      Q:

                      Is this "normally closed"?
                      Meaning the 200 degree limit means it opens or cuts power when it goes over 200 degrees?
                      Asked on 2/15/2014 by freddyeddy from Idaho

                      2 answers

                      • VERIFIED BUYER

                        A:

                        Yes , It cuts the power when 200 degrees is reached. R.G.

                        Answered on 2/15/2014 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Yes this means normally closed the contacts will open at the limit temperature and will not reset closed until you push the manual reset button
                        Paul

                        Answered on 2/15/2014 by Anonymous
                    Displaying question 1

                    Do you have a question about this product?