3/4" Snap Disc Limit Control, Cut-In 190 Degrees F, Cut-Out 170 Degrees F (SPDT) Zoom

3/4" Snap Disc Limit Control, Cut-In 190 Degrees F, Cut-Out 170 Degrees F (SPDT)

SKU:3L03-190

Brand: White Rodgers

White Rodgers
Qty Price
$8.59
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Limit Control
Cut-In Temperature: 190°F
Cut-Out Temperature: 170°F
Motor: Full Load: 10A @ 120VAC
Full Load: 5A @ 240VAC
Pilot Duty Rating: 125 VA @ 277 Vac
125 VA @ 120 Vac
125 VA @ 240 Vac
Switch Action: SPDT
Features: Fixed Temperature

Description for White Rodgers 3L03-190

For Regulation of Fan, Blower or High Limit Safety Control

Features

  • 3/4"
  • SPDT
  • Flanged Airstream Mount

3/4" Snap Disc Limit Control, Cut-In 190 Degrees F, Cut-Out 170 Degrees F (SPDT)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers3/4" Snap Disc Limit Control, Cut-In 190 Degrees F, Cut-Out 170 Degrees F (SPDT)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

This product worked perfect for me

By LEN

from Zanesville oh

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Snap Disc Limit Control, Cut-In 190 Degrees F, Cut-Out 170 Degrees F (SPDT):

        I was using this thermostat disk in agrinnell overhead gas heater.they don;t make grinnell heaters anymore.these parts worked out great for me.Pex has what I need to keep this old heater working.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers