Snap Disc Limit Control, 135 to 175 Degrees F Range (Open on Rise) Zoom

Snap Disc Limit Control, 135 to 175 Degrees F Range (Open on Rise)

SKU:3L05-1

Brand: White Rodgers

White Rodgers
Qty Price
$12.65
/ each
$121.50 / box (10 units x $12.15)
In Stock! Ships in 24-48 Hours
(33 Available)

Specs

Application: Limit Control
Temperature Range (F): 135°F to 175°F
Differential:
?
40°F
Motor: Locked Rotor: 72A @ 120VAC
Full Load: 10A @ 240VAC
Full Load: 14A @ 120VAC
Locked Rotor: 60A @ 240VAC
Switch Action: Open on Rise
Pilot Duty Rating: 125 VA @ 240 Vac
125 VA @ 120 Vac
Connection Type: 1/4" Quick Connect
Features: Fixed Temperature

Description for White Rodgers 3L05-1

Snap Disc Limit Control

Features

  • SPST
  • Flanged Airstream Mount
  • Open On Rise
  • Adjustable Set Point
  • 135 to 175 Degrees F Range
  • Automatic Reset

Snap Disc Limit Control, 135 to 175 Degrees F Range (Open on Rise)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons