Description
Snap Disc Limit Control

Features
  • SPST
  • Flanged Airstream Mount
  • Open On Rise
  • Adjustable Set Point
  • 250 to 290 Degrees F Range
  • Automatic Reset
Read more
Manuals (1)
Specs
Application:
Limit Control
Temperature Range (F):
250°F to 290°F
Differential:
40°F
Motor:
Locked Rotor: 72A @ 120VAC
Full Load: 10A @ 240VAC
Full Load: 14A @ 120VAC
Locked Rotor: 60A @ 240VAC
Switch Action:
Open on Rise
Pilot Duty Rating:
125 VA @ 240 Vac
125 VA @ 120 Vac
Connection Type:
1/4" Quick Connect
Features:
Fixed Temperature
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A