1/2" Bimetal Disc Board Mount Limit Control, Opens At 220 Degrees F, Closes At 180 Degrees F Zoom

1/2" Bimetal Disc Board Mount Limit Control, Opens At 220 Degrees F, Closes At 180 Degrees F

SKU:3L09-12

Brand: White Rodgers

White Rodgers
Qty Price
$10.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Open Temperature: 220°F
Close Temperature: 180°F

Description for White Rodgers 3L09-12

1/2" Bimetal Disc Board Mount Limit Control

Features

  • Opens At 220 Degrees F, Closes At 180 Degrees F
  • Length 3.12"
  • Provides High Speed Contact Separation

1/2" Bimetal Disc Board Mount Limit Control, Opens At 220 Degrees F, Closes At 180 Degrees F

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons