1/2" Bimetal Disc Board Mount Limit Control, Opens At 180 Degrees F, Closes At 160 Degrees F Zoom

1/2" Bimetal Disc Board Mount Limit Control, Opens At 180 Degrees F, Closes At 160 Degrees F

SKU:3L09-8

Brand: White Rodgers

White Rodgers
Qty Price
$11.25
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Open Temperature: 180°F
Close Temperature: 160°F

Description for White Rodgers 3L09-8

1/2" Bimetal Disc Board Mount Limit Control

Features

  • Opens At 180 Degrees F, Closes At 160 Degrees F
  • Length 3.12"
  • Provides High Speed Contact Separation

1/2" Bimetal Disc Board Mount Limit Control, Opens At 180 Degrees F, Closes At 160 Degrees F

Q&A: Ask the Questions, share answers