105 to 115 Degrees F (Open on Rise) Zoom

105 to 115 Degrees F (Open on Rise)

SKU:3L11-110

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Temperature Range: 105° to 115°F
Max Temp (F): 115°F
Min Temp (F): 105°F
Differential:
?
30°F
Switch: SPST
Switch Action: Open on Rise

Description for White Rodgers 3L11-110

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

105 to 115 Degrees F (Open on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers170 to 180 Degrees F (Open on Rise)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Packed very well, good brand, good value

By Ilbdarned

from Bisbee, Az

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

The Sunbeam SB22 Garment steamer uses this temperture range as a temp control White Rogers SKU:3L11-325. When they quit working this is the problem if the heat element is still good.

 
5.0

Great fix for my waffle iron.

By Can't throw it away.

from Milwaukee, WI

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

Repaired my favorite waffle iron with this item. Easy to install with the quick ends and supplied mounting ring.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers