Description
Bimetal Disc Thermostats for Appliance and HVAC

Features
  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup
Read more
Manuals (1)
Specs
Temperature Range:
115° to 125°F
Min Temp (F):
115°F
Max Temp (F):
125°F
Differential:
30°F
Switch:
SPST
Switch Action:
Open on Rise
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A