175 to 185 Degrees F (Open on Rise) Zoom

175 to 185 Degrees F (Open on Rise)

SKU:3L11-180

Brand: White Rodgers

White Rodgers
Qty Price
$4.95
/ each
$46.50 / box (10 units x $4.65)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Temperature Range: 175° to 185°F
Min Temp (F): 175°F
Max Temp (F): 185°F
Differential:
?
30°F
Switch: SPST
Switch Action: Open on Rise

Description for White Rodgers 3L11-180

Bimetal Disc Thermostats for Appliance and HVAC

Features

  • 1/4" Loose ring, stainless steel mounting brackets
  • 1/4"quick connect terminations
  • Automatic reset
  • Aluminum disc cup

175 to 185 Degrees F (Open on Rise)

REVIEW SNAPSHOT®

by PowerReviews
White Rodgers170 to 180 Degrees F (Open on Rise)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

(1 of 1 customers found this review helpful)

 
5.0

GREAT SUPPLIER!

By unclefreddy

from Colon, MI

Verified Buyer

Comments about 55 to 65 Degrees F (Open on Rise):

Good price, prompt shipment. This disc thermostat
works perfectly in my application and will be spec'ed in.

(1 of 1 customers found this review helpful)

 
4.0

A lot more economical than a fuse

By Don

from San Dimas, CA

Verified Buyer

Comments about 165 to 175 Degrees F (Open on Rise):

Used this to replace ECO switch for A Splendide Washer/Dryer Combo that normally uses a one time fuse link (ECO) with a price of about $45.00 each with shipping. Same temperature same basic design except this automatically resets.

(1 of 1 customers found this review helpful)

 
5.0

Packed very well, good brand, good value

By Ilbdarned

from Bisbee, Az

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

The Sunbeam SB22 Garment steamer uses this temperture range as a temp control White Rogers SKU:3L11-325. When they quit working this is the problem if the heat element is still good.

(1 of 1 customers found this review helpful)

 
5.0

Great fix for my waffle iron.

By Can't throw it away.

from Milwaukee, WI

Verified Buyer

Comments about 315 to 335 Degrees F (Open on Rise):

Repaired my favorite waffle iron with this item. Easy to install with the quick ends and supplied mounting ring.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers